Shop All Hand & Bowl Scoops
Detectapro
Scraper, Stainless Steel, 5-1/2 In L
Mfr # MDSSRAP
Zoro # G3924986
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 1/2 in
- Color Silver
- Metal Detectable No
- Overall Width 4"
- Type Metal Detectable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectapro
- MFR # MDSSRAP
- Zoro # G3924986
- Country of Origin United Kingdom
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 5 1/2 in |
Overall Width | 4" |
Details
Item | Scraper |
Color | Silver |
Metal Detectable | No |
Type | Metal Detectable |
Material | Stainless Steel |
Product Type | Scraper |
Handle Included | No |
Perforation | Solid |
NSF Certified | No |
Autoclavable | No |
Description
Scraper, Product Type Scraper, Autoclavable No, Handle Included No, Overall Length 5 1/2 in, Metal Detectable No, NSF Certified No, FDA Compliant No, Perforation Solid, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN Tap Holder w/Clutch, #10, 2 3/4 In OAL (9680502)
- STANLEY Plier Lcking 7R Fast Release 7In (IRHT82577)
- DRILL AMERICA 1/4"-20 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 1/4"-20 (T/A54454)
- CHEF CRAFT 3.5" L Stainless Steel Grapefruit Knife 1 pc (21525)
- DETECTAPRO Scraper, Flexible, 5-1/2 In L x 4 In W (MDSCR01)
- REMCO Mini Hand Scoop, Capacity 16 oz., Brown (630066)
- REMCO Mini Hand Scoop, 16 oz, Red (63004)
- REMCO Mega Scoop, 9Wx11L, Green (65522)
- ZORO SELECT Scoop, HDPE, 1000mL (108085-1000)
- SNOWEX Heavy Duty Poly Material Scoop (D6767)
- REMCO Mini Hand Scoop, Capacity 32 oz., Brown (640066)
- Detectapro Specialty Safety Tools