Shop All Pens
Detectapro
RollerBall Lanyard Retract, Red/Blue, PK25
Mfr # RRBRDBL
Zoro # G8060285
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Roller Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Detectapro
- MFR # RRBRDBL
- Zoro # G8060285
- Country of Origin United States
- Category Pens
Details
Ink Color | Blue |
Pen Type | Roller Ball |
Item | Retractable Pen |
Description
Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL 5" x 8" Ruled Index Cards, Pk100, Color: White (UNV47250)
- ZORO SELECT Shopping Bag Flat Bottom 1/6 BBL, Brown Pk400 (81068)
- HP Toner Cartridge, Black (CB436A)
- SHARPIE Highlighter, Chisel Tip Fluorescent Yellow PK12 (27025)
- DETECTAPRO Metal Detectable Retractable Pen, Black, PK25 (RPENBK)
- DETECTAPRO Metal Detectable Stick Pen, Red, PK50 (CPENRDBK)
- DETECTAPRO Metal Detectable Stick Pen, Blue, PK50 (SPENRDBL)
- DETECTAPRO Metal Detectable Stick Pen, Red, PK50 (SPENRDRD)
- DETECTAPRO Metal Detectable Retractable Pen, Red, PK25 (RJPENRD)
- DETECTAPRO Metal Detectable Retractable Pen, Blue, PK25 (RJPENGRBL)
- PENTEL EnerGel RTX Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Red/White/Blue Barrel, PK5 PK (BL77USABP5A)
- Detectapro Pens