Shop All Pens
Detectapro
Pen, Lanyard Retractable, Blue/Black, PK25
Mfr # RJLPENBK
Zoro # G8060425
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Retractable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Detectapro
- MFR # RJLPENBK
- Zoro # G8060425
- Country of Origin United States
- Category Pens
Details
Ink Color | Black |
Pen Type | Retractable |
Item | Pen |
Description
Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL TONER Toner For MLT-D209L, 5K Pages (MLT-D209L)
- RITE IN THE RAIN Notebook Cover, Cordura, 4-5/8x7, Black (C980B)
- DEFLECTO Standing Desk Cup Holder Organizer, Two Sections, 3.94 x 7.04 x 3.54, Gray (400000)
- GOODWRAPPERS Goodwrappers® Premium Stretch Film, 30" x 80 Gauge x 1000', Purple, 4/Case (GOOD3080BEM)
- DETECTAPRO Metal Detectable Retractable Pen, Black, PK25 (RPENBK)
- DETECTAPRO Metal Detectable Retractable Pen, Black, PK25 (RJPENRDBK)
- DETECTAPRO Metal Detectable Retractable Pen, Red, PK25 (RJPENRDRD)
- DETECTAPRO Metal Detectable Stick Pen, Red, PK50 (CPENRDBK)
- DETECTAPRO Metal Detectable Retractable Pen, Black, PK25 (RJPENBK)
- DETECTAPRO Metal Detectable Stick Pen, Blue, PK50 (CPENRDBL)
- PAPER MATE Ballpoint Pens, Textured, Plastic, PK12 (2095470)
- Detectapro Pens