Shop All Pens
Detectapro
Pen, Lanyard Retractable, Blue, PK25
Mfr # RJLPENBL
Zoro # G8060355
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Retractable
- Pen Ink Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Detectapro
- MFR # RJLPENBL
- Zoro # G8060355
- Country of Origin United States
- Category Pens
Details
Ink Color | Blue |
Pen Type | Retractable |
Item | Pen |
Pen Ink Color | Blue |
Description
Pen,Lanyard Retractable,Blue,PK25, Pen Ink Color Blue, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Permanent Marker, , Fine Point, 12/DZ, Black PK (SAN30051DZ)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P01-A08)
- BAND-IT Bandit Buckles Earlokt Style, PK100 (C25499)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 7", Kraft, 25/Bundle (11R333)
- DETECTAPRO Metal Detectable Retractable Pen, Red, PK25 (RJPENRD)
- DETECTAPRO Metal Detectable Stick Pen, Red, PK50 (CPENRDRD)
- DETECTAPRO Metal Detectable Retractable Pen, Blue, PK25 (RJPENBL)
- DETECTAPRO Metal Detectable Stick Pen, Red, PK50 (CPENRD)
- DETECTAPRO Metal Detectable Retractable Pen, Blue, PK25 (RPENBL)
- DETECTAPRO Metal Detectable Retractable Pen, Black, PK25 (RJPENRDBK)
- VERTEX FriXion Clicker Erasable Gel Pen, Black Ink (VE39657)
- Detectapro Pens