Shop All Pens
Detectapro
Metal Detectable Stick Pen, Red, PK50
Mfr # SPENRDRD
Zoro # G3893811
original price:
$94.66
31% off
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Red
- Color Red
- Green Environmental Attribute Non-Toxic
- NSF Certified No
- Body Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Detectapro
- MFR # SPENRDRD
- Zoro # G3893811
- Country of Origin United States
- Category Pens
Details
Ink Color | Red |
Color | Red |
Green Environmental Attribute | Non-Toxic |
NSF Certified | No |
Item | Metal Detectable Stick Pen |
Body Color | Red |
Pen Grip | Hexagonal |
Barrel Color | Red |
Barrel Material | Polypropylene Co-Polymer |
Pen Ink Color | Red |
Pen Tip | 1 mm |
Pen Cap | No Cap |
Metal Detectable | Metal Detectable |
Marker Cap | No Cap |
Description
Metal Detectable Stick Pen, Pen Tip 1 mm, Barrel Material Polypropylene Co-Polymer, Barrel Color Red, Pen Grip Hexagonal, Pen Cap No Cap, Pen Ink Color Red, Features Not Applicable, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OKI DATA Black Fabric Ribbon 4M Characters (42377801)
- SAUNDERS Clipboard, Arch, Lock, Brown (5712)
- MILTEX INTEGRA Vantage Operating Scissors, 4.5in, Straight with Sharp/Sharp Tip (V95-2)
- QUARTET Glass Board Dry-Erase Markers, Low-Odor, 12/DZ, Black (QRT79553)
- DETECTAPRO Metal Detectable Stick Pen, Black, PK50 (CPENBK)
- DETECTAPRO Metal Detectable Stick Pen, Red, PK50 (SPENRD)
- DETECTAPRO Metal Detectable Retractable Pen, Blue, PK25 (RJPENBL)
- DETECTAPRO Metal Detectable Stick Pen, Blue, PK50 (CPENRDBL)
- DETECTAPRO Metal Detectable Stick Pen, Red, PK50 (CPENRDBK)
- DETECTAPRO Metal Detectable Stick Pen, Red, PK50 (CPENRD)
- ZEBRA PEN Pen, Z-Grip Max, Bp, Rt, 1.0, Bk, PK12 (22410)
- Detectapro Pens