Shop All Pens
Detectapro
Metal Detectable Stick Pen, Red, PK50
Mfr # SPENRD
Zoro # G4189945
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Red
- Color Red
- Green Environmental Attribute Non-Toxic
- Body Color Blue
- NSF Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Detectapro
- MFR # SPENRD
- Zoro # G4189945
- Country of Origin United States
- Category Pens
Details
Ink Color | Red |
Color | Red |
Green Environmental Attribute | Non-Toxic |
Body Color | Blue |
NSF Certified | No |
Item | Metal Detectable Stick Pen |
Barrel Material | Polypropylene Co-Polymer |
Barrel Color | Blue |
Pen Grip | Hexagonal |
Pen Cap | No Cap |
Pen Tip | 1 mm |
Pen Ink Color | Red |
Metal Detectable | Metal Detectable |
Marker Cap | No Cap |
Description
Metal Detectable Stick Pen, Pen Tip 1 mm, Barrel Material Polypropylene Co-Polymer, Barrel Color Blue, Pen Grip Hexagonal, Pen Cap No Cap, Pen Ink Color Red, Features Not Applicable, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTMAX Build XXL, 70-Piece Set (SMX907)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Violet (63606)
- AVERY 4" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79984)
- UNIVERSAL ONE Table of Contents Divider, 10-Tab, PK6 (UNV24804)
- DETECTAPRO Metal Detectable Stick Pen, Blue, PK50 (CPENBL)
- DETECTAPRO Metal Detectable Retractable Pen, Red, PK25 (RJPENRD)
- DETECTAPRO Metal Detectable Retractable Pen, Blue, PK25 (RPENBL)
- DETECTAPRO Metal Detectable Retractable Pen, Blue, PK25 (RJPENGRBL)
- DETECTAPRO Metal Detectable Retractable Pen, Red, PK25 (RJPENRDRD)
- DETECTAPRO Metal Detectable Retractable Pen, Black, PK25 (RPENBK)
- PAPER MATE Papermate 1951347 1 mm Inkjoy 700 RT Retractable Ballpoint Pen; Black Ink - White Barrel (1951347)
- Detectapro Pens