Shop All Pens
Detectapro
Metal Detectable Stick Pen, Red, PK50
Mfr # CPENRDRD
Zoro # G4127584
product price: $58.69
/pk 50, $1.17/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Red
- Color Red
- Green Environmental Attribute Non-Toxic
- NSF Certified No
- Body Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectapro
- MFR # CPENRDRD
- Zoro # G4127584
- Country of Origin United States
- Category Pens
Details
Ink Color | Red |
Color | Red |
Green Environmental Attribute | Non-Toxic |
Item | Metal Detectable Stick Pen |
NSF Certified | No |
Body Color | Red |
Barrel Material | Polypropylene Co-Polymer |
Pen Grip | Hexagonal |
Barrel Color | Red |
Pen Tip | 1 mm |
Pen Cap | No Cap |
Pen Ink Color | Red |
Metal Detectable | Metal Detectable |
Marker Cap | No Cap |
Description
Metal Detectable Stick Pen, Pen Tip 1 mm, Barrel Material Polypropylene Co-Polymer, Barrel Color Red, Pen Grip Hexagonal, Pen Cap No Cap, Pen Ink Color Red, Features Not Applicable, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAHLE High Security Shredder, P-7, 8-10 Sheets (40534)
- RICOH Black Ink Cartridge 5/Box (817113)
- SWINGLINE Full Stapler, 25 Sheet, Graphite (S7087810E)
- PARTNERS BRAND Regular-Duty Steel Strapping, 3/4" x .023 Gauge x 1,710', Black, 100Lbs./Coil (SS34023)
- DETECTAPRO Metal Detectable Stick Pen, Blue, PK50 (CPENBL)
- DETECTAPRO Metal Detectable Stick Pen, Black, PK50 (SPENBK)
- DETECTAPRO Metal Detectable Retractable Pen, Black, PK25 (RJPENBK)
- DETECTAPRO Pen, Pressurized Lanyard Retr, Ble/Bl, PK25 (RLPENBL)
- DETECTAPRO Metal Detectable Stick Pen, Blue, PK50 (CPENRDBL)
- DETECTAPRO Metal Detectable Retractable Pen, Blue, PK25 (RJPENGRBL)
- PENTEL Pen, Energel Nv, Med, Black, PK12 (BL27A)
- Detectapro Pens