Shop All Pens
Detectapro
Metal Detectable Stick Pen, Red, PK50
Mfr # CPENRDBK
Zoro # G4181317
original price:
$152.99
15% off
new price: $128.99
/pk 50, $2.58/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Color Black
- NSF Certified No
- Body Color Red
- Green Environmental Attribute Non-Toxic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectapro
- MFR # CPENRDBK
- Zoro # G4181317
- Country of Origin United States
- Category Pens
Details
Ink Color | Black |
Color | Black |
Item | Metal Detectable Stick Pen |
NSF Certified | No |
Body Color | Red |
Green Environmental Attribute | Non-Toxic |
Barrel Material | Polypropylene Co-Polymer |
Barrel Color | Red |
Pen Grip | Hexagonal |
Pen Ink Color | Black |
Pen Tip | 1 mm |
Pen Cap | No Cap |
Metal Detectable | Metal Detectable |
Marker Cap | No Cap |
Description
Metal Detectable Stick Pen, Pen Tip 1 mm, Barrel Material Polypropylene Co-Polymer, Barrel Color Red, Pen Grip Hexagonal, Pen Cap No Cap, Pen Ink Color Black, Features Not Applicable, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 1" Mini Durable Round Binder with Pockets, Black (AVE17167)
- RELOC ZIPPIT Reclosable Poly Bag 2.7-MIL, 8"x 10", With Slider Closure (RS810)
- ELECTRIDUCT UV Rated Wire Loom - 1" x 25 ft- Black (WL-ED-UV-100-25-BK)
- ZORO SELECT Carton Sealing Tape, Clear, 48mmx50m, PK36 (31HJ46)
- DETECTAPRO Metal Detectable Stick Pen, Red, PK50 (CPENRDRD)
- DETECTAPRO Metal Detectable Stick Pen, Red, PK50 (SPENRD)
- DETECTAPRO Metal Detectable Stick Pen, Blue, PK50 (CPENRDBL)
- DETECTAPRO Metal Detectable Retractable Pen, Blue, PK25 (RJPENBL)
- DETECTAPRO Metal Detectable Retractable Pen, Blue, PK25 (RJPENGRBL)
- DETECTAPRO Metal Detectable Retractable Pen, Black, PK25 (RPENBK)
- ZEBRA PEN Zebra Pen Corp. ZEB12271 Pen;Z-Grip;Rtbpt;24Pk;Ast (12271)
- Detectapro Pens