Shop All Pens
Detectapro
Metal Detectable Stick Pen, Red, PK50
Mfr # CPENRD
Zoro # G3888647
product price: $62.29
/pk 50, $1.25/ea
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Red
- Color Red
- NSF Certified No
- Body Color Blue
- Green Environmental Attribute Non-Toxic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectapro
- MFR # CPENRD
- Zoro # G3888647
- Country of Origin United States
- Category Pens
Details
Ink Color | Red |
Color | Red |
Item | Metal Detectable Stick Pen |
NSF Certified | No |
Body Color | Blue |
Green Environmental Attribute | Non-Toxic |
Barrel Color | Blue |
Pen Grip | Hexagonal |
Barrel Material | Polypropylene Co-Polymer |
Pen Cap | No Cap |
Pen Tip | 1 mm |
Pen Ink Color | Red |
Metal Detectable | Metal Detectable |
Marker Cap | No Cap |
Description
Metal Detectable Stick Pen, Pen Tip 1 mm, Barrel Material Polypropylene Co-Polymer, Barrel Color Blue, Pen Grip Hexagonal, Pen Cap No Cap, Pen Ink Color Red, Features Not Applicable, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Two-Pocket Portfolio, Embossed Leather Grain Paper, Red, PK25 (UNV56611)
- FELLOWES Letter Tray, Black, 1 Comp (60112)
- TOPS 8-1/2 x 11-3/4" Canary Legal Ruled Perforated Pad, 50 Pg, Pk12 (TOP63950)
- AVERY DENNISON Label, 4"X6", White, PK40 (05454)
- DETECTAPRO Metal Detectable Retractable Pen, Black, PK25 (RPENBK)
- DETECTAPRO Metal Detectable Stick Pen, Blue, PK50 (CPENRDBL)
- DETECTAPRO Metal Detectable Stick Pen, Black, PK50 (CPENBK)
- DETECTAPRO Metal Detectable Retractable Pen, Red, PK25 (RJPENRD)
- DETECTAPRO Metal Detectable Stick Pen, Blue, PK50 (SPENBL)
- DETECTAPRO Metal Detectable Stick Pen, Red, PK50 (SPENRDRD)
- ZEBRA PEN Gel Pen, Blue, Medium, PK12 (42620)
- Detectapro Pens