Shop All Pens
Detectapro
Metal Detectable Stick Pen, Blue, PK50
Mfr # SPENRDBL
Zoro # G4025086
product price: $73.99
/pk 50, $1.48/ea
$73.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Blue
- Color Red
- Body Color Red
- Green Environmental Attribute Non-Toxic
- NSF Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectapro
- MFR # SPENRDBL
- Zoro # G4025086
- Country of Origin United States
- Category Pens
Details
Ink Color | Blue |
Color | Red |
Body Color | Red |
Green Environmental Attribute | Non-Toxic |
NSF Certified | No |
Item | Metal Detectable Stick Pen |
Barrel Material | Polypropylene Co-Polymer |
Barrel Color | Red |
Pen Grip | Hexagonal |
Pen Ink Color | Blue |
Pen Cap | No Cap |
Pen Tip | 1 mm |
Metal Detectable | Metal Detectable |
Marker Cap | No Cap |
Description
Metal Detectable Stick Pen, Pen Tip 1 mm, Barrel Material Polypropylene Co-Polymer, Barrel Color Red, Pen Grip Hexagonal, Pen Cap No Cap, Pen Ink Color Blue, Features Not Applicable, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDI-TAG Flag, SignHere, Dispenser, Blue, PK120 (81034)
- ZORO SELECT Corrugated Boxes, 16" x 8" x 12", Kraft, 25/Bundle (55VH16)
- C-LINE PRODUCTS Sheet Protector, Side-Load, PK50 (62313)
- PENTEL HB Super Hi-Polymer Leads, 0.7mm, Red, PK144, 144PK (PPR7)
- DETECTAPRO Metal Detectable Retractable Pen, Red, PK25 (RJPENRD)
- DETECTAPRO Metal Detectable Stick Pen, Red, PK50 (CPENRD)
- DETECTAPRO Metal Detectable Stick Pen, Red, PK50 (CPENRDRD)
- DETECTAPRO Metal Detectable Retractable Pen, Black, PK25 (RPENBK)
- DETECTAPRO Metal Detectable Retractable Pen, Black, PK25 (RJPENRDBK)
- DETECTAPRO Metal Detectable Stick Pen, Red, PK50 (SPENRDRD)
- SANFORD Paper Mate® Write Bros Ballpoint Stick Pen, Medium, Blue Ink, Dozen (3311131C)
- Detectapro Pens