Shop All Pens
Detectapro
Metal Detectable Stick Pen, Blue, PK50
Mfr # SPENBL
Zoro # G4220307
product price: $116.99
/pk 50, $2.34/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Color Blue
- NSF Certified No
- Body Color Blue
- Green Environmental Attribute Non-Toxic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectapro
- MFR # SPENBL
- Zoro # G4220307
- Country of Origin United States
- Category Pens
Details
Ink Color | Blue |
Color | Blue |
Item | Metal Detectable Stick Pen |
NSF Certified | No |
Body Color | Blue |
Green Environmental Attribute | Non-Toxic |
Barrel Material | Polypropylene Co-Polymer |
Pen Grip | Hexagonal |
Barrel Color | Blue |
Pen Ink Color | Blue |
Pen Cap | No Cap |
Pen Tip | 1 mm |
Metal Detectable | Metal Detectable |
Marker Cap | No Cap |
Description
Metal Detectable Stick Pen, Pen Tip 1 mm, Barrel Material Polypropylene Co-Polymer, Barrel Color Blue, Pen Grip Hexagonal, Pen Cap No Cap, Pen Ink Color Blue, Features Not Applicable, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALED AIR Bubble Cushioning Material, 12"x10' Roll, 3/16" Bubble, CL (SEL10601)
- FELLOWES Metal Copyholder, Letter, 10-5/8"x8-3/8"x11-3/8", Black (FEL11053)
- MARSH Stencil Roller, 15 In. L (33575)
- D-LINE Medium-Duty Floor Cable Cover, 3.25 x 0.5 x 6 ft, Black with Yellow Stripe (US/FC83H)
- DETECTAPRO Metal Detectable Stick Pen, Red, PK50 (CPENRDRD)
- DETECTAPRO Metal Detectable Stick Pen, Red, PK50 (SPENRD)
- DETECTAPRO Metal Detectable Retractable Pen, Blue, PK25 (RJPENGRBL)
- DETECTAPRO Metal Detectable Retractable Pen, Red, PK25 (RJPENRD)
- DETECTAPRO Metal Detectable Stick Pen, Blue, PK50 (CPENRDBL)
- DETECTAPRO Metal Detectable Stick Pen, Red, PK50 (CPENRD)
- PILOT Retractable Gel Pen, Fine 0.7 mm, Black PK12 (PIL31020)
- Detectapro Pens