Shop All Pens
Detectapro
Metal Detectable Stick Pen, Blue, PK50
Mfr # CPENRDBL
Zoro # G4212144
product price: $74.79
/pk 50, $1.50/ea
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Color Blue
- Body Color Red
- Green Environmental Attribute Non-Toxic
- NSF Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectapro
- MFR # CPENRDBL
- Zoro # G4212144
- Country of Origin United States
- Category Pens
Details
Ink Color | Blue |
Color | Blue |
Item | Metal Detectable Stick Pen |
Body Color | Red |
Green Environmental Attribute | Non-Toxic |
NSF Certified | No |
Barrel Color | Red |
Barrel Material | Polypropylene Co-Polymer |
Pen Grip | Hexagonal |
Pen Cap | No Cap |
Pen Ink Color | Blue |
Pen Tip | 1 mm |
Metal Detectable | Metal Detectable |
Marker Cap | No Cap |
Description
Metal Detectable Stick Pen, Pen Tip 1 mm, Barrel Material Polypropylene Co-Polymer, Barrel Color Red, Pen Grip Hexagonal, Pen Cap No Cap, Pen Ink Color Blue, Features Not Applicable, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (13731)
- XEROX 101R00554 Drum Unit, 65,000 Page-Yield, Black (101R00554)
- BLOEM TERRAPOT PRCRN 12"" (TR12908)
- NINJATEK NinjaFlex Midnight 1.75Mm 2Kg (3DNF0117520)
- DETECTAPRO Metal Detectable Stick Pen, Red, PK50 (SPENRDRD)
- DETECTAPRO Metal Detectable Retractable Pen, Red, PK25 (RJPENRDRD)
- DETECTAPRO Metal Detectable Retractable Pen, Blue, PK25 (RJPENBL)
- DETECTAPRO Metal Detectable Stick Pen, Red, PK50 (SPENRD)
- DETECTAPRO Metal Detectable Stick Pen, Black, PK50 (SPENBK)
- DETECTAPRO Metal Detectable Stick Pen, Blue, PK50 (CPENBL)
- PAPER MATE Retractable Ballpoint Pen, Medium 1.0 mm, Black PK12 (6330187)
- Detectapro Pens