Shop All Pens
Detectapro
Metal Detectable Retractable Pen, Red, PK25
Mfr # RJPENRD
Zoro # G4056297
product price: $89.59
/pk 25, $3.58/ea
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Red
- Color Red
- NSF Certified No
- Body Color Blue
- Green Environmental Attribute Non-Toxic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectapro
- MFR # RJPENRD
- Zoro # G4056297
- Country of Origin United States
- Category Pens
Details
Ink Color | Red |
Color | Red |
Item | Metal Detectable Retractable Pen |
NSF Certified | No |
Body Color | Blue |
Green Environmental Attribute | Non-Toxic |
Barrel Material | Polypropylene Co-Polymer |
Pen Grip | Straight |
Barrel Color | Blue |
Pen Tip | 1 mm |
Pen Ink Color | Red |
Pen Cap | Retractable |
Metal Detectable | Metal Detectable |
Marker Cap | Retractable |
Description
Metal Detectable Retractable Pen, Pen Tip 1 mm, Barrel Material Polypropylene Co-Polymer, Barrel Color Blue, Pen Grip Straight, Pen Cap Retractable, Pen Ink Color Red, Features Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 3'' x 55 yds. Clear Tape Logic #291 Industrial Tape, 24PK (S-1893)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 9" x 6", 4 mil, Clear, Pk100 (6GGP1)
- LABELWORKS PX Magnets for LW-PX900 and LW-PX700 (LWPXMAG)
- BROTHER Adhesive Laminating Tape, 1/2", White (TZMQP35)
- DETECTAPRO Metal Detectable Stick Pen, Blue, PK50 (SPENBL)
- DETECTAPRO Metal Detectable Stick Pen, Red, PK50 (SPENRDRD)
- DETECTAPRO Metal Detectable Stick Pen, Blue, PK50 (CPENRDBL)
- DETECTAPRO Metal Detectable Retractable Pen, Black, PK25 (RPENBK)
- DETECTAPRO Metal Detectable Stick Pen, Blue, PK50 (CPENBL)
- DETECTAPRO Metal Detectable Stick Pen, Blue, PK50 (SPENRDBL)
- PILOT Roller Ball Pen, Medium 0.7 mm, Black PK12 (PIL38610)
- Detectapro Pens