Shop All Pens
Detectapro
Metal Detectable Retractable Pen, Red, PK25
Mfr # RJPENGRRD
Zoro # G3930744
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- NSF Certified No
- Green Environmental Attribute Non-Toxic
- Body Color Green
- Barrel Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Detectapro
- MFR # RJPENGRRD
- Zoro # G3930744
- Country of Origin United States
- Category Pens
Details
Ink Color | Red |
Color | Green |
NSF Certified | No |
Green Environmental Attribute | Non-Toxic |
Item | Metal Detectable Retractable Pen |
Body Color | Green |
Barrel Color | Green |
Barrel Material | Polypropylene Co-Polymer |
Pen Grip | Straight |
Pen Cap | Retractable |
Pen Ink Color | Red |
Pen Tip | 1 mm |
Metal Detectable | Metal Detectable |
Marker Cap | Retractable |
Description
Metal Detectable Retractable Pen, Pen Tip 1 mm, Barrel Material Polypropylene Co-Polymer, Barrel Color Green, Pen Grip Straight, Pen Cap Retractable, Pen Ink Color Red, Features Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS TwoPocket Heavyweight Poly Portfolio Folder with ThreeHole Punch, Red, 25PK (33934-BX)
- PAPER MATE Gel Pen, 0.7mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Black PK (PAP2095476)
- GENERIC Replacment Cartridge For KONICA COMP BIZHUB 4050/4750 (A6VK01W)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 1" x 100', White, 1/Case (LH138)
- DETECTAPRO Metal Detectable Retractable Pen, Blue, PK25 (RJPENGRBL)
- DETECTAPRO Metal Detectable Retractable Pen, Red, PK25 (RJPENRD)
- DETECTAPRO Metal Detectable Stick Pen, Blue, PK50 (SPENRDBL)
- DETECTAPRO Metal Detectable Retractable Pen, Blue, PK25 (RPENBL)
- DETECTAPRO Metal Detectable Retractable Pen, Blue, PK25 (RJPENBL)
- DETECTAPRO Metal Detectable Stick Pen, Blue, PK50 (CPENRDBL)
- PAPER MATE Point Guard Flair Felt Tip Porous Point Pen, Med 0.7 mm, Purple, PK12 (8450152)
- Detectapro Pens