Shop All Pens
Detectapro
Metal Detectable Retractable Pen, Blue, PK25
Mfr # RPENGRBL
Zoro # G4018384
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Features Pressurized
- Green Environmental Attribute Non-Toxic
- Body Color Green
- NSF Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Detectapro
- MFR # RPENGRBL
- Zoro # G4018384
- Country of Origin United Kingdom
- Category Pens
Details
Ink Color | Blue |
Color | Green |
Item | Metal Detectable Retractable Pen |
Features | Pressurized |
Green Environmental Attribute | Non-Toxic |
Body Color | Green |
NSF Certified | No |
Pen Grip | Straight |
Barrel Color | Green |
Barrel Material | Polypropylene Co-Polymer |
Pen Ink Color | Blue |
Pen Tip | 1 mm |
Pen Cap | Retractable |
Metal Detectable | Metal Detectable |
Marker Cap | Retractable |
Description
Metal Detectable Retractable Pen, Pen Tip 1 mm, Barrel Material Polypropylene Co-Polymer, Barrel Color Green, Pen Grip Straight, Pen Cap Retractable, Pen Ink Color Blue, Features Pressurized, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 3/8" x 100ft- Black (WLFR-0375-100)
- BETTER OFFICE PRODUCTS Glossy Photo Paper, 4 x 6 Inch, 100 Sheets, 200 gsm, 100PK (32207)
- AVERY Avery® Big Tab™ Insertable Dividers 11110, Buff Paper, 5 Clear Tabs, 1 Set (7278211110)
- ZORO SELECT Padded Mailer, Self Sealng, Recycled, PK100 (56LR99)
- DETECTAPRO Metal Detectable Retractable Pen, Red, PK25 (RJPENRDRD)
- DETECTAPRO Metal Detectable Retractable Pen, Blue, PK25 (RJPENGRBL)
- DETECTAPRO Metal Detectable Retractable Pen, Black, PK25 (RJPENRDBK)
- DETECTAPRO Metal Detectable Stick Pen, Black, PK50 (SPENBK)
- DETECTAPRO Metal Detectable Retractable Pen, Black, PK25 (RJPENBK)
- DETECTAPRO Metal Detectable Stick Pen, Red, PK50 (CPENRD)
- SANFORD Paper Mate Write Bros. Ballpoint Blue Medium, 120PK (9313499)
- Detectapro Pens