Shop All Pens
Detectapro
Metal Detectable Retractable Pen, Blue, PK25
Mfr # RJPENGRBL
Zoro # G3920822
product price: $112.99
/pk 25, $4.52/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- NSF Certified No
- Green Environmental Attribute Non-Toxic
- Body Color Green
- Pen Grip Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectapro
- MFR # RJPENGRBL
- Zoro # G3920822
- Country of Origin United States
- Category Pens
Details
Ink Color | Blue |
Color | Green |
NSF Certified | No |
Green Environmental Attribute | Non-Toxic |
Body Color | Green |
Item | Metal Detectable Retractable Pen |
Pen Grip | Straight |
Barrel Material | Polypropylene Co-Polymer |
Barrel Color | Green |
Pen Ink Color | Blue |
Pen Cap | Retractable |
Pen Tip | 1 mm |
Metal Detectable | Metal Detectable |
Marker Cap | Retractable |
Description
Metal Detectable Retractable Pen, Pen Tip 1 mm, Barrel Material Polypropylene Co-Polymer, Barrel Color Green, Pen Grip Straight, Pen Cap Retractable, Pen Ink Color Blue, Features Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Mean Streak Marking Stick, Broad Bullet Tip, Yellow (85005)
- UNIVERSAL ONE Paper Clip, Wire, Jumbo Size, PK250 (UNV95000)
- FLOORTEX Steel Dry Erase Board 24"x18", Aluminum Frame (FCVLM2418A)
- UNIVERSAL OFFICE PRODUCTS Universal Office Products UNV20027 8 x 9 x 11.37 in. Free Standing Metal Mesh Document Holder; Black (20027)
- DETECTAPRO Metal Detectable Stick Pen, Red, PK50 (SPENRD)
- DETECTAPRO Metal Detectable Retractable Pen, Black, PK25 (RPENBK)
- DETECTAPRO Metal Detectable Stick Pen, Black, PK50 (SPENBK)
- DETECTAPRO Metal Detectable Stick Pen, Red, PK50 (CPENRDBK)
- DETECTAPRO Pen, Pressurized Lanyard Retr, Ble/Bl, PK25 (RLPENBL)
- DETECTAPRO Metal Detectable Stick Pen, Red, PK50 (SPENRDRD)
- PILOT Pilot Dr. Grip Center of Gravity Ballpoint Retractable Pen, Black Ink, Pink Barrel (36192)
- Detectapro Pens