Shop All Pens
Detectapro
Metal Detectable Retractable Pen, Blue, PK25
Mfr # RJPENBL
Zoro # G4116524
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Color Blue
- NSF Certified No
- Green Environmental Attribute Non-Toxic
- Body Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Detectapro
- MFR # RJPENBL
- Zoro # G4116524
- Country of Origin United States
- Category Pens
Details
Ink Color | Blue |
Color | Blue |
NSF Certified | No |
Green Environmental Attribute | Non-Toxic |
Item | Metal Detectable Retractable Pen |
Body Color | Blue |
Barrel Material | Polypropylene Co-Polymer |
Barrel Color | Blue |
Pen Grip | Straight |
Pen Ink Color | Blue |
Pen Tip | 1 mm |
Pen Cap | Retractable |
Metal Detectable | Metal Detectable |
Marker Cap | Retractable |
Description
Metal Detectable Retractable Pen, Pen Tip 1 mm, Barrel Material Polypropylene Co-Polymer, Barrel Color Blue, Pen Grip Straight, Pen Cap Retractable, Pen Ink Color Blue, Features Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Black Ribbon 12M Characters (S015335)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 25/77)
- ZORO SELECT 4" x 2150 ft. Poly Tubing, 2 mil, Clear (2EWL6)
- CEE-JAY RESEARCH & SALES Inventory Control Cone, Lime (055LIME)
- DETECTAPRO Metal Detectable Retractable Pen, Black, PK25 (RJPENRDBK)
- DETECTAPRO Metal Detectable Stick Pen, Red, PK50 (CPENRDRD)
- DETECTAPRO Metal Detectable Retractable Pen, Blue, PK25 (RPENBL)
- DETECTAPRO Metal Detectable Stick Pen, Red, PK50 (SPENRDRD)
- DETECTAPRO Metal Detectable Stick Pen, Blue, PK50 (SPENBL)
- DETECTAPRO Metal Detectable Stick Pen, Blue, PK50 (SPENRDBL)
- DETECTAMET Stainless Steel Pen, Black Ink, PK10 (114S-A05-I02)
- Detectapro Pens