Shop All Pens
Detectapro
Metal Detectable Retractable Pen, Black, PK25
Mfr # RPENRDBK
Zoro # G4110881
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Features Pressurized
- NSF Certified No
- Body Color Red
- Green Environmental Attribute Non-Toxic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Detectapro
- MFR # RPENRDBK
- Zoro # G4110881
- Country of Origin United Kingdom
- Category Pens
Details
Ink Color | Black |
Color | Red |
Item | Metal Detectable Retractable Pen |
Features | Pressurized |
NSF Certified | No |
Body Color | Red |
Green Environmental Attribute | Non-Toxic |
Pen Grip | Straight |
Barrel Material | Polypropylene Co-Polymer |
Barrel Color | Red |
Pen Tip | 1 mm |
Pen Ink Color | Black |
Pen Cap | Retractable |
Metal Detectable | Metal Detectable |
Marker Cap | Retractable |
Description
Metal Detectable Retractable Pen, Pen Tip 1 mm, Barrel Material Polypropylene Co-Polymer, Barrel Color Red, Pen Grip Straight, Pen Cap Retractable, Pen Ink Color Black, Features Pressurized, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HP HP 962, (3HZ97AN) Magenta Original Ink Cartridge (3HZ97AN#140)
- UWE NTEP Bench Scale, 60 kg, .01 kg, 16x20" Cast Alum Base, Legal For Trade, RS232, 2" Backlit Display (UFM-F60)
- ZORO SELECT Engineering Tech Sheet, Tap Drill Formula (5DFE2)
- MALIN CO Baling Wire, 0.023Dia, 3543ft (10-0230-005S)
- DETECTAPRO Metal Detectable Retractable Pen, Red, PK25 (RJPENRD)
- DETECTAPRO Metal Detectable Retractable Pen, Red, PK25 (RJPENRDRD)
- DETECTAPRO Metal Detectable Retractable Pen, Black, PK25 (RJPENRDBK)
- DETECTAPRO Metal Detectable Stick Pen, Red, PK50 (CPENRD)
- DETECTAPRO Metal Detectable Retractable Pen, Blue, PK25 (RJPENBL)
- DETECTAPRO Metal Detectable Retractable Pen, Blue, PK25 (RPENBL)
- PENTEL Pen, Writer, Rollerbl, 0.8, Be, PK12 (R100C)
- Detectapro Pens