Shop All Pens
Detectapro
Metal Detectable Retractable Pen, Black, PK25
Mfr # RPENGRBK
Zoro # G4045395
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Features Pressurized
- Body Color Green
- Green Environmental Attribute Non-Toxic
- NSF Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Detectapro
- MFR # RPENGRBK
- Zoro # G4045395
- Country of Origin United Kingdom
- Category Pens
Details
Ink Color | Black |
Color | Green |
Features | Pressurized |
Body Color | Green |
Item | Metal Detectable Retractable Pen |
Green Environmental Attribute | Non-Toxic |
NSF Certified | No |
Barrel Material | Polypropylene Co-Polymer |
Pen Grip | Straight |
Barrel Color | Green |
Pen Tip | 1 mm |
Pen Ink Color | Black |
Pen Cap | Retractable |
Metal Detectable | Metal Detectable |
Marker Cap | Retractable |
Description
Metal Detectable Retractable Pen, Pen Tip 1 mm, Barrel Material Polypropylene Co-Polymer, Barrel Color Green, Pen Grip Straight, Pen Cap Retractable, Pen Ink Color Black, Features Pressurized, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISM/CCC Pneumatic Roll Stapler Repair Kit (3514-0205)
- SHARPIE Black, Blue, Green, Red Twin Tip Permanent Marker Set, Fine Tip, 4 PK (32174PP)
- ZORO SELECT Flat Corrugated Boxes, 11" x 8" x 4", Kraft, 25/Bundle (11R193)
- ZORO SELECT Triple Wall Boxes, 48" x 40" x 36", Kraft, 5/Bundle (55VJ74)
- DETECTAPRO Metal Detectable Stick Pen, Red, PK50 (SPENRDRD)
- DETECTAPRO Metal Detectable Retractable Pen, Blue, PK25 (RJPENGRBL)
- DETECTAPRO Metal Detectable Retractable Pen, Black, PK25 (RJPENBK)
- DETECTAPRO Metal Detectable Retractable Pen, Red, PK25 (RJPENRD)
- DETECTAPRO Metal Detectable Stick Pen, Red, PK50 (SPENRD)
- DETECTAPRO Metal Detectable Stick Pen, Red, PK50 (CPENRDBK)
- INTEGRA Retractable 0.5Mm Gel Pens, Blue, PK12 (ITA36157)
- Detectapro Pens