Shop All Pens
Detectapro
Metal Detectable Retractable Pen, Black, PK25
Mfr # RJPENRDBK
Zoro # G4043846
product price: $106.99
/pk 25, $4.28/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Color Black
- Body Color Red
- Green Environmental Attribute Non-Toxic
- NSF Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectapro
- MFR # RJPENRDBK
- Zoro # G4043846
- Country of Origin United States
- Category Pens
Details
Ink Color | Black |
Color | Black |
Body Color | Red |
Green Environmental Attribute | Non-Toxic |
Item | Metal Detectable Retractable Pen |
NSF Certified | No |
Barrel Material | Polypropylene Co-Polymer |
Barrel Color | Red |
Pen Grip | Straight |
Pen Tip | 1 mm |
Pen Ink Color | Black |
Pen Cap | Retractable |
Metal Detectable | Metal Detectable |
Marker Cap | Retractable |
Description
Metal Detectable Retractable Pen, Pen Tip 1 mm, Barrel Material Polypropylene Co-Polymer, Barrel Color Red, Pen Grip Straight, Pen Cap Retractable, Pen Ink Color Black, Features Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 3" x 1", Fluorescent Red, 2000/Case (LL174RD)
- LORELL Magnetic Dry-Erase Board, Black Frame (LLR80664)
- ZORO SELECT Strapping, Polyester, Smooth, 1800 ft. L (2CXL1)
- EPSON WorkForce ST-C4100 Supertank Color MFP, Copy/Fax/Print/Scan (C11CJ60203)
- DETECTAPRO Metal Detectable Retractable Pen, Blue, PK25 (RPENBL)
- DETECTAPRO Metal Detectable Stick Pen, Blue, PK50 (SPENBL)
- DETECTAPRO Metal Detectable Retractable Pen, Red, PK25 (RJPENRDRD)
- DETECTAPRO Metal Detectable Stick Pen, Black, PK50 (CPENBK)
- DETECTAPRO Metal Detectable Stick Pen, Black, PK50 (SPENBK)
- DETECTAPRO Metal Detectable Retractable Pen, Blue, PK25 (RJPENBL)
- PENTEL Pen, Wow, Ballpnt, Rt, Med, Be, PK12 (BK440C)
- Detectapro Pens