Detectapro

Metal Detectable Pitcher, 1 Liter Blue


product price: $18.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • For Use With Food and Pharmeceutical Processing
  • Includes Closure No
  • Autoclavable No
  • Labware Basic Material Plastic
  • Labware Body Color Blue
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Labware Height - English 6 in
Labware Depth - English 5 in
Outside Diameter - Metric 5 in
Overall Height - Metric 152.4 mm

Details

Item Metal Detectable Pitcher
For Use With Food and Pharmeceutical Processing
Includes Closure No
Autoclavable No
Labware Basic Material Plastic
Labware Body Color Blue
Capacity - English 33.28 fl oz
Glassware Class Not Rated
Basic Material Plastic
Minimum Graduation - Metric 100 mL
Capacity - Metric 1 L
Clarity Opaque
Maximum Graduation - Metric 1,000 mL
Beaker Type Tall Form with Handle
Includes Graduations Yes
Disposable/Reusable Reusable
Special Features Food Safe, Metal Detectable
Body Material Polypropylene
Product Type Beaker
Body Color Blue

Description

Metal Detectable Pitcher, Capacity - Metric 1 L, Capacity - English 33.28 fl oz, Product Type Beaker, Beaker Type Tall Form with Handle, Outside Diameter - Metric 5 in, Overall Height - Metric 152.4 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Blue, Autoclavable No, USP Specification Not Applicable, Clarity Opaque, Basic Material Plastic, Special Features Food Safe, Metal Detectable, Disposable/Reusable Reusable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.