Shop All Industrial Markers
Detectapro
Metal Detectable Permanent Marker, Blue Color Family, 10 PK
Mfr # MPENBL
Zoro # G4194145
product price: $78.29
/pk 10, $7.83/ea
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Capped, Low Odor, Non-Toxic
- Green Environmental Attribute Non-Toxic
- Marker Type Permanent
- NSF Certified No
- Body Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectapro
- MFR # MPENBL
- Zoro # G4194145
- Country of Origin United Kingdom
- Category Industrial Markers
Details
Item | Metal Detectable Permanent Marker |
Features | Capped, Low Odor, Non-Toxic |
Green Environmental Attribute | Non-Toxic |
Marker Type | Permanent |
NSF Certified | No |
Body Color | Blue |
Color | Blue |
Ink Color | Blue |
Standards | EU, FDA 21 CFR 177.1520 |
Marker Ink Color | Blue |
Marker Tip | Bullet |
Metal Detectable | Metal Detectable |
Marker Cap | Capped |
Washable | No |
Description
Metal Detectable Permanent Marker, Blue, Marker Tip Bullet, Marker Cap Capped, Washable No, Standards EU, FDA 21 CFR 177.1520, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Stationery Letterhead, Iced Cupcak, PK80 (2019046)
- FROGGY'S FOG 1oz. MANURE - Scented Cologne Spray (SPR-1OZ-MANU)
- COLDMARK Temperature Indicator Label, Freeze, PK100 (CM 0/32)
- GEOGRAPHICS Project Board, 36"x48", Tri-Fold, 6/CT, White PK (GEO26790)
- DETECTAPRO Metal Detectable Permanent Marker, Red Color Family, 10 PK (MPENRD)
- DETECTAPRO Metal Detectable Dry Erase Marker, Black Color Family, 10 PK (DEPENBL)
- DETECTAPRO Metal Detectable Dry Erase Marker, Black Color Family, 10 PK (DEPENBK)
- DETECTAPRO Metal Detectable Highlighter, Yellow Color Family, 10 PK (HLPENYL)
- DETECTAPRO Metal Detectable Dry Erase Marker, Green Color Family, 10 PK (DEPENGR)
- DETECTAPRO Metal Detectable Highlighter, Blue Color Family, 10 PK (HLPENBL)
- MARKAL Paint Marker, Medium Tip, Green Color Family, Paint (96876)
- Detectapro Industrial Markers