Shop All Industrial Markers
Detectapro
Metal Detectable Permanent Marker, Black Color Family, 10 PK
Mfr # MPENBK
Zoro # G4176584
product price: $62.99
/pk 10, $6.30/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Capped, Low Odor, Non-Toxic
- Green Environmental Attribute Non-Toxic
- Marker Type Permanent
- NSF Certified No
- Tip Style Bullet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectapro
- MFR # MPENBK
- Zoro # G4176584
- Country of Origin United Kingdom
- Category Industrial Markers
Details
Item | Metal Detectable Permanent Marker |
Features | Capped, Low Odor, Non-Toxic |
Green Environmental Attribute | Non-Toxic |
Marker Type | Permanent |
NSF Certified | No |
Tip Style | Bullet |
Body Color | Blue |
Color | Black |
Ink Color | Black |
Standards | EU, FDA 21 CFR 177.1520 |
Marker Ink Color | Black |
Marker Tip | Bullet |
Metal Detectable | Metal Detectable |
Marker Cap | Capped |
Washable | No |
Description
Metal Detectable Permanent Marker, Black, Marker Tip Bullet, Marker Cap Capped, Washable No, Standards EU, FDA 21 CFR 177.1520, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LETTASAFE Letter plate for Liberty chute in Silver finish (LM6-SLVR)
- CONDOR OUTDOOR PRODUCTS VENTURE PACK, COYOTE BROWN (160-498)
- FELLOWES Shredder Bags, 50 Gal, Clear, PK50 (3604101)
- SEAL SAFE Heavy Duty Tape Dispenser, 2 In. (QPC-2398)
- DETECTAPRO Metal Detectable Dry Erase Marker, Green Color Family, 10 PK (DEPENGR)
- DETECTAPRO Metal Detectable Permanent Marker, Blue Color Family, 10 PK (MPENBL)
- DETECTAPRO Metal Detectable Highlighter, Blue Color Family, 10 PK (HLPENBL)
- DETECTAPRO Metal Detectable Dry Erase Marker, Black Color Family, 10 PK (DEPENBL)
- DETECTAPRO Metal Detectable Permanent Marker, Red Color Family, 10 PK (MPENRD)
- DETECTAPRO Metal Detectable Dry Erase Marker, Black Color Family, 10 PK (DEPENBK)
- MARKAL Industrial Marker, Medium Tip, Red Color Family, Ink (96222)
- Detectapro Industrial Markers