Shop All Industrial Markers
Detectapro
Metal Detectable Highlighter, Yellow Color Family, 10 PK
Mfr # HLPENYL
Zoro # G3933912
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Capped, Low Odor, Non-Toxic
- Green Environmental Attribute Non-Toxic
- NSF Certified No
- Body Color Blue
- Ink Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Detectapro
- MFR # HLPENYL
- Zoro # G3933912
- Country of Origin United Kingdom
- Category Industrial Markers
Details
Item | Metal Detectable Highlighter |
Features | Capped, Low Odor, Non-Toxic |
Green Environmental Attribute | Non-Toxic |
NSF Certified | No |
Body Color | Blue |
Color | Yellow |
Ink Color | Yellow |
Standards | EU, FDA |
Marker Tip | Chisel |
Marker Ink Color | Yellow |
Marker Set Ink Colors | Blue, Orange, Pink, Yellow |
Metal Detectable | Metal Detectable |
Marker Cap | Capped |
Description
Metal Detectable Highlighter, Yellow, Marker Set Ink Colors Blue, Orange, Pink, Yellow, Capped, Chisel Marker Tip, Standards EU, FDA, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Standard Waste Label, 6"x6", Pk100 (WM8)
- SAX True Flow Heavy Body Acrylic Paint, Assorted Colors, Pints, 12 PK (27900)
- GHENT Cork Bulletin Board 18"H x 24"W (1318-1)
- AVERY DENNISON Label, 2", Glossy White, PK120 (22807)
- DETECTAPRO Metal Detectable Highlighter, Blue Color Family, 10 PK (HLPENBL)
- DETECTAPRO Metal Detectable Highlighter, Pink Color Family, 10 PK (HLPENPK)
- DETECTAPRO Metal Detectable Dry Erase Marker, Black Color Family, 10 PK (DEPENBK)
- DETECTAPRO Metal Detectable Dry Erase Marker, Red Color Family, 10 PK (DEPENRD)
- DETECTAPRO Metal Detectable Dry Erase Marker, Black Color Family, 10 PK (DEPENBL)
- DETECTAPRO Metal Detectable Permanent Marker, Blue Color Family, 10 PK (MPENBL)
- MARKAL Paint Marker, Medium Tip, Light Blue Color Family, Paint (96835)
- Detectapro Industrial Markers