Shop All Industrial Markers
Detectapro
Metal Detectable Highlighter, Pink Color Family, 10 PK
Mfr # HLPENPK
Zoro # G3948892
original price:
$57.59
5% off
new price: $54.69
/pk 10, $5.47/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Capped, Low Odor, Non-Toxic
- Green Environmental Attribute Non-Toxic
- NSF Certified No
- Body Color Blue
- Ink Color Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectapro
- MFR # HLPENPK
- Zoro # G3948892
- Country of Origin United Kingdom
- Category Industrial Markers
Details
Item | Metal Detectable Highlighter |
Features | Capped, Low Odor, Non-Toxic |
Green Environmental Attribute | Non-Toxic |
NSF Certified | No |
Body Color | Blue |
Color | Pink |
Ink Color | Pink |
Standards | EU, FDA |
Marker Tip | Chisel |
Marker Ink Color | Pink |
Metal Detectable | Metal Detectable |
Marker Set Ink Colors | Blue, Orange, Pink, Yellow |
Marker Cap | Capped |
Description
Metal Detectable Highlighter, Pink, Marker Set Ink Colors Blue, Orange, Pink, Yellow, Capped, Chisel Marker Tip, Standards EU, FDA, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR POLY 34" x 33" VCI Bags, 4 mil, Blue (PB4B343365D)
- OXFORD CardFile, Lift-Off, 191/16x174/5, Blk (40590)
- PYRAMID Auto Totaling Time Clock, Digital (5000)
- AVERY Round Ring Binder, 3", White, 460 Sheet Cap (05741)
- DETECTAPRO Metal Detectable Highlighter, Yellow Color Family, 10 PK (HLPENYL)
- DETECTAPRO Metal Detectable Highlighter, Blue Color Family, 10 PK (HLPENBL)
- DETECTAPRO Metal Detectable Dry Erase Marker, Red Color Family, 10 PK (DEPENRD)
- DETECTAPRO Metal Detectable Dry Erase Marker, Black Color Family, 10 PK (DEPENBL)
- DETECTAPRO Metal Detectable Permanent Marker, Blue Color Family, 10 PK (MPENBL)
- DETECTAPRO Metal Detectable Dry Erase Marker, Green Color Family, 10 PK (DEPENGR)
- U-MARK A10 Paint Marker Blue (10102)
- Detectapro Industrial Markers