Shop All Industrial Markers
Detectapro
Metal Detectable Highlighter, Blue Color Family, 10 PK
Mfr # HLPENBL
Zoro # G4098062
original price:
$88.28
8% off
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Capped, Low Odor, Non-Toxic
- Green Environmental Attribute Non-Toxic
- NSF Certified No
- Body Color Blue
- Ink Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Detectapro
- MFR # HLPENBL
- Zoro # G4098062
- Country of Origin United Kingdom
- Category Industrial Markers
Details
Item | Metal Detectable Highlighter |
Features | Capped, Low Odor, Non-Toxic |
Green Environmental Attribute | Non-Toxic |
NSF Certified | No |
Body Color | Blue |
Color | Blue |
Ink Color | Blue |
Standards | EU, FDA |
Marker Tip | Chisel |
Marker Ink Color | Blue |
Metal Detectable | Metal Detectable |
Marker Cap | Capped |
Marker Set Ink Colors | Blue, Orange, Pink, Yellow |
Description
Metal Detectable Highlighter, Blue, Marker Set Ink Colors Blue, Orange, Pink, Yellow, Capped, Chisel Marker Tip, Standards EU, FDA, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERLIN HAZMAT Shipping Kit, 8 oz. Bottle, PK12 (HMS-65114)
- U-MARK A20 Paint Marker Pink Rev tip 12/bx (10711)
- AVERY All-Purpose Labels, 1 x 2.75", PK128 (6113)
- DYMO 4" x 2-5/16" Black/White Shipping Labels, Pk250 (1763982)
- DETECTAPRO Metal Detectable Highlighter, Yellow Color Family, 10 PK (HLPENYL)
- DETECTAPRO Metal Detectable Highlighter, Pink Color Family, 10 PK (HLPENPK)
- DETECTAPRO Metal Detectable Dry Erase Marker, Red Color Family, 10 PK (DEPENRD)
- DETECTAPRO Metal Detectable Permanent Marker, Black Color Family, 10 PK (MPENBK)
- DETECTAPRO Metal Detectable Dry Erase Marker, Black Color Family, 10 PK (DEPENBL)
- DETECTAPRO Metal Detectable Permanent Marker, Red Color Family, 10 PK (MPENRD)
- MILWAUKEE TOOL Inkzall 12PC Fine Point Black Marker (48-22-3209)
- Detectapro Industrial Markers