Shop All Utility Knives
Detectapro
Knive, Fish Safety, Metal Detectable, Retractable Safety Blade
Mfr # MDBC02
Zoro # G8060407
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Blade Operation Retractable
- Blade Type Safety Blade
- Application Excellent for Cutting Straps
- Blade Material 420 Grade High Carbon Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectapro
- MFR # MDBC02
- Zoro # G8060407
- Country of Origin United Kingdom
- Category Utility Knives
Details
Handle Material | Plastic |
Blade Operation | Retractable |
Blade Type | Safety Blade |
Application | Excellent for Cutting Straps |
Blade Material | 420 Grade High Carbon Stainless Steel |
Item | Knive,Fish Safety,Metal Detectable |
Description
Knive,Fish Safety,Metal Detectable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX 1/2" Drive Deep Socket SAE 4 Pieces 15/16 in to 1 1/4 in , Zinc Plated (960)
- CLEAN CUTS HYDRAULIC HOSE SAWS CLEAN-CUTS Hydraulic Hose Blade, Advanced Scallop, 10" OD x 0.125 x 40 mm Arbor (HYD10X125X40)
- URREA Convertible retaining ring pliers Set 6Pc (360D)
- DAYTON 4" Machine Vise with Fixed Base (31LZ66)
- DETECTAPRO Safety Knife, Safety Blade, Plastic (MDBC04)
- DETECTAPRO Knive, Swan Safety, Metal Detectable, Safety Blade, Plastic (MDBC01)
- DETECTAPRO Klever Kutter, Metal Detectable, PK10, Plastic 10 PK (MDKK)
- KNIPEX Skinning Knife Straight, 7 1/2 in L (98 56)
- QEP QEP 10098Q Slide-Lock Cement & Backerboard Scoring Knife (10098Q)
- SPEC OPS Retractable-Blade Folding Utility Knife (SPEC-K1-FR)
- KLEVER Safety Recessed 5 3/4 in L, 10 PK (KCJ-2G)
- Detectapro Utility Knives