Shop All Clipboards
Detectamet
Silver Clip Zinc Plated, Pk5
Mfr # 307-T093
Zoro # G7689020
product price: $18.95
/pk 5, $3.79/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 1-1/8"
- For Use With Paper
- Length 3 7/8 in
- Material Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectamet
- MFR # 307-T093
- Zoro # G7689020
- Country of Origin Germany
- Category Clipboards
Dimensions
Width | 1-1/8" |
Length | 3 7/8 in |
Overall Length | 3 7/8 in |
Overall Width | 1 1/8 in |
Details
Item | Clipboard Clip |
Color | Silver |
For Use With | Paper |
Material | Chrome Plated |
Mounting Style | Clip |
X-Ray Detectable | Yes |
Metal Detectable | Yes |
Description
Clipboard Clip, Color Silver, Material Chrome Plated, Length 3 7/8 in, Width 1 1/8 in, For Use With Paper, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Dry Erase Surface Cleaner, 1gal Bottle (81800)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 7"x 10", Clear (R710)
- MARK-A-LOT Large Desk-Style Permanent Marker, Chisel Tip, Orange (7170908883)
- ZORO SELECT Corrugated Mailers , 6" x 3 5/8" x 2", White, 50/Bundle (MLRBC)
- DETECTAMET 13-1/2" x 18" Clipboard Portrait with Econ Chrome Clip, Purple (300-O07-P07-A12)
- DETECTAMET 8-1/2" x 11" Clipboard, Silver (300-O06-P45-A10)
- DETECTAMET 13-1/2" x 18" Clipboard, Silver (300-O07-P30-A10)
- DETECTAMET 13-1/2" x 18" Detectable Clipboard, Silver (300-O04-P45-A11)
- DETECTAMET 9" x 12-1/2" Detectable Clipboard, Black (300-O06-P02-A13)
- DETECTAMET 8-1/2" x 11" Clipboard, Silver (300-O06-P45-A138)
- SAUNDERS RediRite(TM) 5-1/2" x 8-1/2" Portable Storage Clipboard, Memo, Silver (00213)
- Detectamet Clipboards