Shop All Hand & Bowl Scoops
Detectamet
Scoop, Yellow, PK5
Mfr # 514-S240-P05-Z01
Zoro # G108677316
product price: $102.99
/pk 5, $20.60/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Metal Detectable Yes
- Autoclavable No
- NSF Certified No
- Handle Reinforcement Non-Reinforced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectamet
- MFR # 514-S240-P05-Z01
- Zoro # G108677316
- Country of Origin United Kingdom
- Category Hand & Bowl Scoops
Details
Item | Scoop |
Color | Yellow |
Metal Detectable | Yes |
Autoclavable | No |
NSF Certified | No |
Handle Reinforcement | Non-Reinforced |
Maximum Temperature | 100 Degrees C |
Product Type | Round Scoop |
Description
Scoop, Capacity 57 fl oz, Meets/Exceeds EU, FDA Compliant, Handle Length 5 3/4 in, Features Metric/Imperial Graduation Marks on Inner and Outer Walls of Scoop, Suitable for Pad Printing/Laser Engraving, X-Ray Visible, Maximum Temperature 100 Degrees C, Autoclavable No, Product Type Round Scoop, Material Polymer, Overall Height 2 3/4 in, Overall Width 8 1/2 in, Metal Detectable Yes, NSF Certified No, FDA Compliant Yes, Handle Reinforcement Non-Reinforced, Color Yellow, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Diamond Rimmed Disc for Metal Cutting w/ (DDX050DIA101F)
- MASTER APPLIANCE Heat Gun, Electric Powered, 220V AC, Fixed Temp. Setting, 1,320 W Watt, Pistol Handle (HG-302D-02)
- GREENLEE Hole Cutter Kit, 6 PC, Tungsten Carbide (655)
- KO-KEN Socket 16mm 12 Point 77mm 1/2 Sq. Drive (4305M-16)
- ZORO SELECT Scoop, Low Density Polyethylene, 25mL (607105)
- REMCO Hygienic Shovel, Brown, Blade W 11" (698166)
- VIKAN Large Hand Scoop, Red, 13" L, 8-1/4" W (56824)
- PENN SCALE Penn Scale 431 Plastic Scoops 11.5 in.W x 21.5 in.L x 5.5 in.D x 6 in. Foot Dia. (431 P*)
- ZORO SELECT Scoop, White, 350mL (607135)
- REMCO Large Scoop, 6Wx9L, MD Green (6500MD2)
- REMCO Mixing Scraper with Hole, 40L, Red (67744)
- Detectamet Specialty Safety Tools