Shop All Hand & Bowl Scoops
Detectamet
Scoop, White, PK5
Mfr # 514-S240-P06-Z01
Zoro # G908677349
product price: $102.99
/pk 5, $20.60/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Metal Detectable Yes
- Maximum Temperature 100 Degrees C
- Handle Reinforcement Non-Reinforced
- Product Type Round Scoop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectamet
- MFR # 514-S240-P06-Z01
- Zoro # G908677349
- Country of Origin United Kingdom
- Category Hand & Bowl Scoops
Details
Item | Scoop |
Color | White |
Metal Detectable | Yes |
Maximum Temperature | 100 Degrees C |
Handle Reinforcement | Non-Reinforced |
Product Type | Round Scoop |
Autoclavable | No |
NSF Certified | No |
Description
Scoop, Capacity 57 fl oz, Meets/Exceeds EU, FDA Compliant, Handle Length 5 3/4 in, Features Metric/Imperial Graduation Marks on Inner and Outer Walls of Scoop, Suitable for Pad Printing/Laser Engraving, X-Ray Visible, Maximum Temperature 100 Degrees C, Autoclavable No, Product Type Round Scoop, Material Polymer, Overall Height 2 3/4 in, Overall Width 8 1/2 in, Metal Detectable Yes, NSF Certified No, FDA Compliant Yes, Handle Reinforcement Non-Reinforced, Color White, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48520)
- LENOX 6" L x General Purpose Cutting Reciprocating Saw Blade (20562610R)
- LEATHERHEAD TOOLS American Hook, 8 ft. Pro-Lite Pole, HiViz Orange (PLO-8AH-B)
- MILWAUKEE TOOL M18 REDLITHIUM CP2.0 Battery, 2.0Ah, Compact, 18V, Li-Ion Battery (48-11-1820)
- REMCO Mixing Scraper with Hole, 40L, Red (67744)
- REMCO Small Scoop, Metal Detect, Gray, 5Wx6L (6400MD5)
- REMCO Paddle Scraper without Holes, 40L, Yellow (67756)
- ZORO SELECT Sampler Spoon, Non-Sterile, 1 Tsp, PK12 (F36725-0000)
- JACKS IMPORTS Super Scoop 3 Qt. NEON PU (10086-PU)
- ZORO SELECT Scoop, Low Density Polyethylene, 25mL (607105)
- VIKAN Small Hand Scoop, Red, 11-39/64" L (56814)
- Detectamet Hand & Bowl Scoops