Shop All Hand & Bowl Scoops
Detectamet
Scoop, Blue, PK5
Mfr # 514-S240-P01-Z01
Zoro # G008675900
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Metal Detectable Yes
- Autoclavable No
- Product Type Round Scoop
- NSF Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Detectamet
- MFR # 514-S240-P01-Z01
- Zoro # G008675900
- Country of Origin United Kingdom
- Category Hand & Bowl Scoops
Details
Item | Scoop |
Color | Blue |
Metal Detectable | Yes |
Autoclavable | No |
Product Type | Round Scoop |
NSF Certified | No |
Handle Reinforcement | Non-Reinforced |
Maximum Temperature | 100 Degrees C |
Description
Scoop, Capacity 57 fl oz, Meets/Exceeds EU, FDA Compliant, Handle Length 5 3/4 in, Features Metric/Imperial Graduation Marks on Inner and Outer Walls of Scoop, Suitable for Pad Printing/Laser Engraving, X-Ray Visible, Maximum Temperature 100 Degrees C, Autoclavable No, Product Type Round Scoop, Material Polymer, Overall Height 2 3/4 in, Overall Width 8 1/2 in, Metal Detectable Yes, NSF Certified No, FDA Compliant Yes, Handle Reinforcement Non-Reinforced, Color Blue, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 35 mm Combination Wrench (WCB24035)
- WESTWARD General Purpose File Set, Ergonomic, 3 PC (1NFK6)
- WESTWARD Combination Wrench, SAE, 1-1/4in Size (36A221)
- ONSRUD Routing End Mill, Spiral O, 3/16, 5/8, 2 (65-018)
- REMCO Small Hand Scoop, 32 oz., Orange, Poly (64007)
- REMCO Large Hand Scoop, Capacity 16 oz., Gray (630088)
- REMCO Paddle Scraper without Holes, 40L, Green (67752)
- REMCO Mini Hand Scoop, 10-1/4 in.L, Pink (63001)
- SNOWEX Heavy Duty Poly Material Scoop (D6767)
- ZORO SELECT Spoon Sampling Sterile 25 Ml, Pk25 (H36948-0000)
- ZORO SELECT Micro Spoon and Spatula Weighing Set (F36705-0000)
- Detectamet Specialty Safety Tools