Shop All Hand & Bowl Scoops
Detectamet
Scoop, Black, PK5
Mfr # 514-S240-P02-Z01
Zoro # G808675896
product price: $102.99
/pk 5, $20.60/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Metal Detectable Yes
- Product Type Round Scoop
- Maximum Temperature 100 Degrees C
- Autoclavable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectamet
- MFR # 514-S240-P02-Z01
- Zoro # G808675896
- Country of Origin United Kingdom
- Category Hand & Bowl Scoops
Details
Item | Scoop |
Color | Black |
Metal Detectable | Yes |
Product Type | Round Scoop |
Maximum Temperature | 100 Degrees C |
Autoclavable | No |
NSF Certified | No |
Handle Reinforcement | Non-Reinforced |
Description
Scoop, Capacity 57 fl oz, Meets/Exceeds EU, FDA Compliant, Handle Length 5 3/4 in, Features Metric/Imperial Graduation Marks on Inner and Outer Walls of Scoop, Suitable for Pad Printing/Laser Engraving, X-Ray Visible, Maximum Temperature 100 Degrees C, Autoclavable No, Product Type Round Scoop, Material Polymer, Overall Height 2 3/4 in, Overall Width 8 1/2 in, Metal Detectable Yes, NSF Certified No, FDA Compliant Yes, Handle Reinforcement Non-Reinforced, Color Black, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT ORANGE TOOLS Carbide Grit Grout Mortar Remover Quick Release Oscillating Multicutter (OMM29-X1)
- WERA Adjustable Wrench, Steel, Ergonomic, M (05020103001)
- K-TOOL INTERNATIONAL 1/2 in Drive Impact Socket Deep Socket, black oxide (KTI-33224)
- HYDE Putty Knife, Length 3 1/2 in, Blade Width 3 in, Carbon Steel, Black (04401)
- REMCO Large Hand Scoop, Blue, 15 x 6-1/2 In (65003)
- ZORO SELECT Sterile Scoop, Red, PK100 (H36902-2002)
- REMCO Large Hand Scoop, 6-1/2 In. W, Pink (65001)
- ZORO SELECT Scoop, HDPE, 65mL (606065)
- ZORO SELECT Scoop, Rounded, HDPE, 1500mL, White, PK5 (208075-1500)
- PENN SCALE Penn Scale 431 Plastic Scoops 11.5 in.W x 21.5 in.L x 5.5 in.D x 6 in. Foot Dia. (431 P*)
- REMCO Paddle Scraper without Holes, 40L, Blue (67753)
- Detectamet Specialty Safety Tools