Shop All Hand & Bowl Scoops
Detectamet
Scoop, 8.85 in L, Pink, PK5
Mfr # 514-S088-P09-Z03
Zoro # G408675913
product price: $90.59
/pk 5, $18.12/ea
Free Shipping & Returns
$90.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Metal Detectable Yes
- Handle Reinforcement Non-Reinforced
- Product Type Hand Scoop
- Maximum Temperature 100 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectamet
- MFR # 514-S088-P09-Z03
- Zoro # G408675913
- Country of Origin United Kingdom
- Category Hand & Bowl Scoops
Details
Item | Scoop |
Color | Pink |
Metal Detectable | Yes |
Handle Reinforcement | Non-Reinforced |
Product Type | Hand Scoop |
Maximum Temperature | 100 Degrees C |
Autoclavable | No |
NSF Certified | No |
Description
Scoop, Capacity 42 fl oz, Meets/Exceeds EU, FDA Compliant, Handle Length 4 3/4 in, Features Suitable for Pad Printing/Laser Engraving, X-Ray Visible, Maximum Temperature 100 Degrees C, Autoclavable No, Product Type Hand Scoop, Material Polymer, Overall Height 3 3/8 in, Overall Length 8 7/8 in, Overall Width 5 7/8 in, Metal Detectable Yes, NSF Certified No, FDA Compliant Yes, Handle Reinforcement Non-Reinforced, Color Pink, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Vacuum Adapter Casting (42-04-0466)
- MAYHEW PRO Pin Punch, 8in L, 3/16in Tip, Steel, BO (21501)
- LENOX Band Saw Blade, 11 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, Classic Pro Series (1792985)
- MILWAUKEE TOOL M18 SAWZALL, M18 8.0 + (2) 6.0 Batteries (2821-20, 48-11-1880, 48-11-1862)
- ZORO SELECT Spatula Double Reusable, PK10 (391925-0001)
- ZORO SELECT SCOOP ALUMINUM FEP-COATED TFE 2 LITER (H36735-0000)
- REMCO Hand Scraper, 3Wx8L, MD Red (6961MD4)
- REMCO Small Hand Scoop, 11-1/2 in.L, Pink (64001)
- JACKS IMPORTS Super Scoop 3 Qt. NEON PU (10086-PU)
- VIKAN Small Hand Scoop, Orange, 11-39/64" L (56817)
- ZORO SELECT SCRAPER PADDLE FIRM BLADE NYLON (490844)
- Detectamet Hand & Bowl Scoops