Shop All Hand & Bowl Scoops
Detectamet
Scoop, 7.08 in L, Yellow, PK5
Mfr # 514-S087-P05-Z03
Zoro # G708675842
product price: $62.79
/pk 5, $12.56/ea
$62.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Metal Detectable Yes
- Product Type Hand Scoop
- Autoclavable No
- Handle Reinforcement Non-Reinforced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectamet
- MFR # 514-S087-P05-Z03
- Zoro # G708675842
- Country of Origin United Kingdom
- Category Hand & Bowl Scoops
Details
Item | Scoop |
Color | Yellow |
Metal Detectable | Yes |
Product Type | Hand Scoop |
Autoclavable | No |
Handle Reinforcement | Non-Reinforced |
NSF Certified | No |
Maximum Temperature | 100 Degrees C |
Description
Scoop, Capacity 27 fl oz, Meets/Exceeds EU, FDA Compliant, Handle Length 4 3/8 in, Features Suitable for Pad Printing/Laser Engraving, X-Ray Visible, Maximum Temperature 100 Degrees C, Autoclavable No, Product Type Hand Scoop, Material Polymer, Overall Height 3 in, Overall Length 7 1/8 in, Overall Width 5 1/4 in, Metal Detectable Yes, NSF Certified No, FDA Compliant Yes, Handle Reinforcement Non-Reinforced, Color Yellow, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, T7 Torx(R) Socket, 6 Points (42507)
- PRO-SERIES 0-1/8"/0-3mm JT0 Keyless Drill Chuck (3700-0002)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 7/8 (55456)
- PROTO 1/2 in Drive Slotted Socket Bit SAE 5/8 in Tip, 3 5/32 in L (J5409A)
- ZORO SELECT Sampler Spoon, Sterile, 4.93mL/1 tsp, PK200 (H36944-0000)
- REMCO Paddle Scraper with Holes, 40L, Yellow (67746)
- SP SCIENCEWARE Sampler Spoon Assortment, Poly, PK12 (F36727-0000)
- PENN SCALE Penn Scale 10 RD Plastic Scoops 10 in.Dia x 2.75 in.D x 6 in. Foot Dia. (10 RD)
- ZORO SELECT Micro Spoon and Spatula Weighing Set (F36705-0000)
- REMCO Large Hand Scoop, Green, 15 x 6-1/2 In (65002)
- TRICORBRAUN 5 cc Blue PP Plastic Round Short Handled Scoop 3.0" Total Length (033334)
- Detectamet Hand & Bowl Scoops