Shop All Hand & Bowl Scoops
Detectamet
Scoop, 7.08 in L, Pink, PK5
Mfr # 514-S087-P09-Z03
Zoro # G008675863
product price: $62.79
/pk 5, $12.56/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Metal Detectable Yes
- Product Type Hand Scoop
- Maximum Temperature 100 Degrees C
- Handle Reinforcement Non-Reinforced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectamet
- MFR # 514-S087-P09-Z03
- Zoro # G008675863
- Country of Origin United Kingdom
- Category Hand & Bowl Scoops
Details
Item | Scoop |
Color | Pink |
Metal Detectable | Yes |
Product Type | Hand Scoop |
Maximum Temperature | 100 Degrees C |
Handle Reinforcement | Non-Reinforced |
NSF Certified | No |
Autoclavable | No |
Description
Scoop, Capacity 27 fl oz, Meets/Exceeds EU, FDA Compliant, Handle Length 4 3/8 in, Features Suitable for Pad Printing/Laser Engraving, X-Ray Visible, Maximum Temperature 100 Degrees C, Autoclavable No, Product Type Hand Scoop, Material Polymer, Overall Height 3 in, Overall Length 7 1/8 in, Overall Width 5 1/4 in, Metal Detectable Yes, NSF Certified No, FDA Compliant Yes, Handle Reinforcement Non-Reinforced, Color Pink, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 20 x 22 mm 45-Degree Offset Box End Wrench (WBE24320)
- STARRETT Carbide Tipped Hole Saw, 7/8", 22mm (SM22)
- PROTO 1/2" Drive Impact Socket Extension, SAE, Black Oxide, 5 in L (J7181P)
- BOSCH 2-1/2 In. 3/4 In. Drive 6-Point Wheel Bearing Locknut Socket (1921)
- REMCO Small Hand Scoop, Poly, 32 Oz, Red (64004)
- REMCO Mega Hand Scoop, Poly, 128 Oz, Yellow (65506)
- REMCO Mixing Scraper with Hole, 40L, Blue (67743)
- ZORO SELECT Scoop, White, 500mL (607175)
- REMCO Mixing Scraper with Hole, 40L, Red (67744)
- ZORO SELECT Sampler Scoop, 4 oz, Wht, Polystyrene, PK100 (H36904-0000)
- REMCO Large Hand Scoop, Capacity 82 oz., Gray (650088)
- Detectamet Hand & Bowl Scoops