Shop All Hand & Bowl Scoops
Detectamet
Scoop, 7.08 in L, Green, PK5
Mfr # 514-S087-P04-Z03
Zoro # G008675870
product price: $62.79
/pk 5, $12.56/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Metal Detectable Yes
- Handle Reinforcement Non-Reinforced
- Product Type Hand Scoop
- Maximum Temperature 100 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectamet
- MFR # 514-S087-P04-Z03
- Zoro # G008675870
- Country of Origin United Kingdom
- Category Hand & Bowl Scoops
Details
Item | Scoop |
Color | Green |
Metal Detectable | Yes |
Handle Reinforcement | Non-Reinforced |
Product Type | Hand Scoop |
Maximum Temperature | 100 Degrees C |
Autoclavable | No |
NSF Certified | No |
Description
Scoop, Capacity 27 fl oz, Meets/Exceeds EU, FDA Compliant, Handle Length 4 3/8 in, Features Suitable for Pad Printing/Laser Engraving, X-Ray Visible, Maximum Temperature 100 Degrees C, Autoclavable No, Product Type Hand Scoop, Material Polymer, Overall Height 3 in, Overall Length 7 1/8 in, Overall Width 5 1/4 in, Metal Detectable Yes, NSF Certified No, FDA Compliant Yes, Handle Reinforcement Non-Reinforced, Color Green, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.016 In (312B-3)
- DRILL AMERICA .5050 HSS Straight Shank Chucking Reamer (DWRR.5050)
- WESTWARD 1/2 in Drive, 1-3/16" Triple Square SAE Socket, 12 Points (53YV36)
- MITEE-BITE PRODUCTS T-Slot Toe Clamp, 3/4in. (24188)
- ZORO SELECT Scoop, 60mL, PK100 (H36922-0000)
- ZORO SELECT SCRAPER STIRRING PADDLES HDPE (107165)
- THE BRUSH MAN Poly Bull Scoop, #12, 30 in. Handle, Poly D-Grip Wood Handle, 3PK (SCOOP-BULL13012)
- ZORO SELECT Sterile Sampling Scoop, 8oz., PK100 (H36906-2008)
- ZORO SELECT Spoon Sampling Sterile 25 Ml, Pk25 (H36948-0000)
- REMCO Mini Hand Scoop, 16 oz., Orange, Poly (63007)
- VIKAN Small Hand Scoop, Red, 11-39/64" L (56814)
- Detectamet Hand & Bowl Scoops