Shop All Hand & Bowl Scoops
Detectamet
Scoop, 5.9 in L, Yellow, PK5
Mfr # 514-S086-P05-Z03
Zoro # G408675869
product price: $31.19
/pk 5, $6.24/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Metal Detectable Yes
- Product Type Hand Scoop
- Autoclavable No
- Maximum Temperature 100 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectamet
- MFR # 514-S086-P05-Z03
- Zoro # G408675869
- Country of Origin United Kingdom
- Category Hand & Bowl Scoops
Details
Item | Scoop |
Color | Yellow |
Metal Detectable | Yes |
Product Type | Hand Scoop |
Autoclavable | No |
Maximum Temperature | 100 Degrees C |
NSF Certified | No |
Handle Reinforcement | Non-Reinforced |
Description
Scoop, Capacity 12 fl oz, Meets/Exceeds EU, FDA Compliant, Handle Length 3 3/4 in, Features Suitable for Pad Printing/Laser Engraving, X-Ray Visible, Maximum Temperature 100 Degrees C, Autoclavable No, Product Type Hand Scoop, Material Polymer, Overall Height 2 3/8 in, Overall Length 5 7/8 in, Overall Width 4 3/8 in, Metal Detectable Yes, NSF Certified No, FDA Compliant Yes, Handle Reinforcement Non-Reinforced, Color Yellow, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON INDUSTRIES Spring Vibration Isolation Hanger - 2-1/2"L x 2-7/8"W x 4-1/4"H Blue (HS-X-210)
- STEELMAN 1" Drive x 50mm 6-Point Impact Socket (79314)
- LYNDEX-NIKKEN Collet, ER20, 7/32in (E20-014)
- WIDIA 6-32 Hand Tap Set (2865274)
- ZORO SELECT Scoop Ladle, HDPE, 600mL (108085-600)
- REMCO Paddle Scraper with Holes, 40L, Yellow (67746)
- ZORO SELECT Scoop, HDPE, 250mL (108085-250)
- SP SCIENCEWARE Spatula, Sterile, Polystyrene, PK100 (H36930-0000)
- VIKAN Large Hand Scoop, Yellow, 13" L, 8-1/4" W (56826)
- VIKAN Large Hand Scoop, Blue, 13" L, 8-1/4" W (56823)
- REMCO Large Hand Scoop, 6-1/2 In. W, Orange (65007)
- Detectamet Hand & Bowl Scoops