Shop All Hand & Bowl Scoops
Detectamet
Scoop, 5.9 in L, Purple, PK5
Mfr # 514-S086-P07-Z03
Zoro # G808675797
product price: $31.19
/pk 5, $6.24/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Metal Detectable Yes
- Handle Reinforcement Non-Reinforced
- NSF Certified No
- Autoclavable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectamet
- MFR # 514-S086-P07-Z03
- Zoro # G808675797
- Country of Origin United Kingdom
- Category Hand & Bowl Scoops
Details
Item | Scoop |
Color | Purple |
Metal Detectable | Yes |
Handle Reinforcement | Non-Reinforced |
NSF Certified | No |
Autoclavable | No |
Maximum Temperature | 100 Degrees C |
Product Type | Hand Scoop |
Description
Scoop, Capacity 12 fl oz, Meets/Exceeds EU, FDA Compliant, Handle Length 3 3/4 in, Features Suitable for Pad Printing/Laser Engraving, X-Ray Visible, Maximum Temperature 100 Degrees C, Autoclavable No, Product Type Hand Scoop, Material Polymer, Overall Height 2 3/8 in, Overall Length 5 7/8 in, Overall Width 4 3/8 in, Metal Detectable Yes, NSF Certified No, FDA Compliant Yes, Handle Reinforcement Non-Reinforced, Color Purple, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 7/8" Forstner Bit (733313-A)
- KIPP Knurled Knob Size: 3 D=3/8-16, D1= 34, H=36, Thermoplastic Black, Comp: Steel, Cap: Black (K0247.3A4)
- BOJO TOOLS Medium Width Air Chisel Scraper, 1/2" hvy duty (AHS-61-XNGL)
- MILWAUKEE TOOL 5 pc. 2 lb. 1-1/2 in. Split Ring (48-22-8882)
- REMCO Mini Hand Scoop, Capacity 32 oz., Brown (640066)
- REMCO Mega Hand Scoop, Poly, 128 Oz, Red (65504)
- ZORO SELECT Spatula Double Reusable, PK10 (391925-0002)
- SNOWEX Heavy Duty Poly Material Scoop (D6767)
- REMCO Large Hand Scoop, 6-1/2 In. W, Orange (65007)
- REMCO Paddle Scraper without Holes, 40L, Yellow (67756)
- ZORO SELECT Scoop, Poly, 1100cc, Bel-Art, PK6 (F36756-0000)
- Detectamet Specialty Safety Tools