Shop All Hand & Bowl Scoops
Detectamet
Scoop, 5.9 in L, Green, PK5
Mfr # 514-S086-P04-Z03
Zoro # G708675798
product price: $31.19
/pk 5, $6.24/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Metal Detectable Yes
- Autoclavable No
- Maximum Temperature 100 Degrees C
- Handle Reinforcement Non-Reinforced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectamet
- MFR # 514-S086-P04-Z03
- Zoro # G708675798
- Country of Origin United Kingdom
- Category Hand & Bowl Scoops
Details
Item | Scoop |
Color | Green |
Metal Detectable | Yes |
Autoclavable | No |
Maximum Temperature | 100 Degrees C |
Handle Reinforcement | Non-Reinforced |
Product Type | Hand Scoop |
NSF Certified | No |
Description
Scoop, Capacity 12 fl oz, Meets/Exceeds EU, FDA Compliant, Handle Length 3 3/4 in, Features Suitable for Pad Printing/Laser Engraving, X-Ray Visible, Maximum Temperature 100 Degrees C, Autoclavable No, Product Type Hand Scoop, Material Polymer, Overall Height 2 3/8 in, Overall Length 5 7/8 in, Overall Width 4 3/8 in, Metal Detectable Yes, NSF Certified No, FDA Compliant Yes, Handle Reinforcement Non-Reinforced, Color Green, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS Wrench Extender; 15" (WE15)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 8 mm Tip, 3 in L (41407)
- WESTWARD Spade Cutter, 1-3/8 Dx1-7/8 in L, 4 in Cap (22XP52)
- K-TOOL INTERNATIONAL 6 1/2 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (KTI-52006)
- REMCO Paddle Scraper with Holes, 40L, Green (67742)
- ZORO SELECT SCRAPER STIRRING PADDLES HDPE (107185)
- REMCO Scoop, 11 1/2 in L, Lime (640077)
- REMCO Mega Scoop, 9Wx11L, Yellow (65526)
- ZORO SELECT Scoop Ladle, HDPE, 600mL (108085-600)
- ZORO SELECT Scoop, HDPE, 1000mL (108085-1000)
- ZORO SELECT SCRAPER STIRRING PADDLES HDPE (107165)
- Detectamet Specialty Safety Tools