Shop All Lab Carboys & Jugs
Detectamet
Pouring Jug, Red
Mfr # 535-S012-T100-P03
Zoro # G508677411
product price: $8.99
/ea
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Meets/Exceeds EU, FDA Compliant
- Product Type Pouring Jug
- Maximum Temperature 100 Degrees C
- NSF Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectamet
- MFR # 535-S012-T100-P03
- Zoro # G508677411
- Country of Origin United Kingdom
- Category Lab Carboys & Jugs
Dimensions
Overall Width | 4 1/2 in |
Details
Item | Pouring Jug |
Autoclavable | No |
Meets/Exceeds | EU, FDA Compliant |
Product Type | Pouring Jug |
Maximum Temperature | 100 Degrees C |
NSF Certified | No |
Handle Reinforcement | Non-Reinforced |
Metal Detectable | Yes |
Description
Pouring Jug, Capacity 34 fl oz, Meets/Exceeds EU, FDA Compliant, Features Metric/Imperial Measurements Inside, Sold Individually, Stackable, Suitable for Pad Printing/Laser Engraving, X-Ray Visible, Maximum Temperature 100 Degrees C, Autoclavable No, Product Type Pouring Jug, Material Polymer, Overall Height 4 3/4 in, Overall Width 4 1/2 in, Metal Detectable Yes, NSF Certified No, FDA Compliant Yes, Handle Reinforcement Non-Reinforced, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Clamp, Nickel Plated Zinc, 1.90" L (CLC-HOOKCZ)
- AMSCOPE 64 LED Lighting-Direction-Adjustable Microscope Ring Light + Adapter (LED-64A)
- UNITED SCIENTIFIC Measuring Cylinder, Hex Base, PP, PK2 (80038)
- SENSOREX RP Elctrd Hevy Dty 3/4 NPT 10ft Cbl Rnd (S271CD-ORP/BNC)
- DETECTAMET Detectable Scooping Jug, Black, 2L (535-S018-T101-P02)
- DETECTAMET Detectable Scooping Jug, White, 2L (535-S018-T101-P06)
- DETECTAMET Detectable Scooping Jug, Blue, 2L (535-S018-T101-P01)
- DETECTAMET Detectable Scooping Jug, Orange, 2L (535-S018-T101-P08)
- DETECTAMET Detectable Scooping Jug, Green, 2L (535-S018-T101-P04)
- UNITED SCIENTIFIC Carboy, Pp, 20-Liter (34002)
- ZORO SELECT Carboy Light Weight 5 Gal HDPE (405604)
- Detectamet Labware