Shop All Lab Carboys & Jugs
Detectamet
Pouring Jug, Purple
Mfr # 535-S018-T100-P07
Zoro # G308677413
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Overall Width 5 3/4 in
- Maximum Temperature 100 Degrees C
- Product Type Pouring Jug
- Handle Reinforcement Non-Reinforced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Detectamet
- MFR # 535-S018-T100-P07
- Zoro # G308677413
- Country of Origin United Kingdom
- Category Lab Carboys & Jugs
Dimensions
Overall Width | 5 3/4 in |
Details
Autoclavable | No |
Item | Pouring Jug |
Maximum Temperature | 100 Degrees C |
Product Type | Pouring Jug |
Handle Reinforcement | Non-Reinforced |
Meets/Exceeds | EU, FDA Compliant |
Metal Detectable | Yes |
NSF Certified | No |
Description
Pouring Jug, Capacity 68 fl oz, Meets/Exceeds EU, FDA Compliant, Features Metric/Imperial Measurements Inside, Sold Individually, Stackable, Suitable for Pad Printing/Laser Engraving, X-Ray Visible, Maximum Temperature 100 Degrees C, Autoclavable No, Product Type Pouring Jug, Material Polymer, Overall Height 6 1/8 in, Overall Width 5 3/4 in, Metal Detectable Yes, NSF Certified No, FDA Compliant Yes, Handle Reinforcement Non-Reinforced, Color Purple
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transport Tube, 5mL, 56mm L, PP, PK1000 (6101)
- CHICAGO PNEUMATIC NEEDLE SET (CP8940159860)
- INDUSTRIAL TEST SYSTEMS Test Strips, Iodine, 0-5ppm, PK50 (480018)
- TAYLOR TECHNOLOGIES R-0871-C-12 Fas-Dpd Titrating Reagent, Chlorine (TA60077)
- DETECTAMET Detectable Scooping Jug, Green, 2L (535-S018-T101-P04)
- DETECTAMET Detectable Scooping Jug, Blue, 2L (535-S018-T101-P01)
- DETECTAMET Detectable Scooping Jug, White, 2L (535-S018-T101-P06)
- DETECTAMET Detectable Scooping Jug, Orange, 2L (535-S018-T101-P08)
- DETECTAMET Detectable Scooping Jug, Black, 2L (535-S018-T101-P02)
- ZORO SELECT Plastic Jug, 1gal., PK4 (222333)
- ZORO SELECT Carboy Dispensing Rack, 50 lb. per Shelf (190104)
- Detectamet Labware