Shop All Lab Carboys & Jugs
Detectamet
Pouring Jug, Pink
Mfr # 535-S018-T100-P09
Zoro # G308677406
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Maximum Temperature 100 Degrees C
- Metal Detectable Yes
- Meets/Exceeds EU, FDA Compliant
- Overall Width 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectamet
- MFR # 535-S018-T100-P09
- Zoro # G308677406
- Country of Origin United Kingdom
- Category Lab Carboys & Jugs
Dimensions
Overall Width | 5 3/4 in |
Details
Autoclavable | No |
Item | Pouring Jug |
Maximum Temperature | 100 Degrees C |
Metal Detectable | Yes |
Meets/Exceeds | EU, FDA Compliant |
NSF Certified | No |
Handle Reinforcement | Non-Reinforced |
Product Type | Pouring Jug |
Description
Pouring Jug, Capacity 68 fl oz, Meets/Exceeds EU, FDA Compliant, Features Metric/Imperial Measurements Inside, Sold Individually, Stackable, Suitable for Pad Printing/Laser Engraving, X-Ray Visible, Maximum Temperature 100 Degrees C, Autoclavable No, Product Type Pouring Jug, Material Polymer, Overall Height 6 1/8 in, Overall Width 5 3/4 in, Metal Detectable Yes, NSF Certified No, FDA Compliant Yes, Handle Reinforcement Non-Reinforced, Color Pink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Septum Stopper, PK100 (CG-3022-28)
- TRICORBRAUN 750 ml Clear Glass Round Handleware Moonshine Jug -21.5 mm Bar Top Neck Finish (067927)
- ZORO SELECT Spatula, 16 cm L, 3 cm W, Silver (HS15906)
- ADVANTECH Sieve, 1/2", S/S, 12 In, Full Ht (1/2"SS12F)
- DETECTAMET Detectable Scooping Jug, Blue, 2L (535-S018-T101-P01)
- DETECTAMET Detectable Scooping Jug, Green, 2L (535-S018-T101-P04)
- DETECTAMET Detectable Scooping Jug, Black, 2L (535-S018-T101-P02)
- DETECTAMET Detectable Scooping Jug, White, 2L (535-S018-T101-P06)
- DETECTAMET Detectable Scooping Jug, Orange, 2L (535-S018-T101-P08)
- ZORO SELECT Jerrican Carboy, 5 L, 335 mm H (0435-2050 and 0530-1000)
- GLOBE SCIENTIFIC Carboys, Round with Handles, PP, White PP Screwcap, 20 Liter, Molded Graduations, Autoclavable (7200020)
- Detectamet Lab Carboys & Jugs