Shop All Lab Carboys & Jugs
Detectamet
Pouring Jug, Orange
Mfr # 535-S018-T100-P08
Zoro # G608677410
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Maximum Temperature 100 Degrees C
- Overall Width 5 3/4 in
- Metal Detectable Yes
- NSF Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectamet
- MFR # 535-S018-T100-P08
- Zoro # G608677410
- Country of Origin United Kingdom
- Category Lab Carboys & Jugs
Dimensions
Overall Width | 5 3/4 in |
Details
Autoclavable | No |
Item | Pouring Jug |
Maximum Temperature | 100 Degrees C |
Metal Detectable | Yes |
NSF Certified | No |
Product Type | Pouring Jug |
Handle Reinforcement | Non-Reinforced |
Meets/Exceeds | EU, FDA Compliant |
Description
Pouring Jug, Capacity 68 fl oz, Meets/Exceeds EU, FDA Compliant, Features Metric/Imperial Measurements Inside, Sold Individually, Stackable, Suitable for Pad Printing/Laser Engraving, X-Ray Visible, Maximum Temperature 100 Degrees C, Autoclavable No, Product Type Pouring Jug, Material Polymer, Overall Height 6 1/8 in, Overall Width 5 3/4 in, Metal Detectable Yes, NSF Certified No, FDA Compliant Yes, Handle Reinforcement Non-Reinforced, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Terrific Broth/Modified, 600g, Caplet, PK25 (T15050-600.0)
- AMSCOPE Articulating Stand with Post Clamp and 84mm diameter Focusing Rack for Stereo Microscopes (APC-84)
- AMSCOPE 4X Plan Achromatic Compound Microscope Objective Lens (PA4X-V300)
- UNITED SCIENTIFIC Bicycle Wheel Gyroscope (BWG001)
- DETECTAMET Detectable Scooping Jug, White, 2L (535-S018-T101-P06)
- DETECTAMET Detectable Scooping Jug, Blue, 2L (535-S018-T101-P01)
- DETECTAMET Detectable Scooping Jug, Green, 2L (535-S018-T101-P04)
- DETECTAMET Detectable Scooping Jug, Orange, 2L (535-S018-T101-P08)
- DETECTAMET Detectable Scooping Jug, Black, 2L (535-S018-T101-P02)
- ZORO SELECT Bottle, F-Style, 1/2 gal., HDPE (HF64W-38)
- ZORO SELECT Funnel, 0.56 gal, Polypropylene, White (H14712-0200)
- Detectamet Lab Carboys & Jugs