Shop All Lab Carboys & Jugs
Detectamet
Pouring Jug, Orange
Mfr # 535-S012-T100-P08
Zoro # G208677407
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Handle Reinforcement Non-Reinforced
- Metal Detectable Yes
- NSF Certified No
- Product Type Pouring Jug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Detectamet
- MFR # 535-S012-T100-P08
- Zoro # G208677407
- Country of Origin United Kingdom
- Category Lab Carboys & Jugs
Dimensions
Overall Width | 4 1/2 in |
Details
Autoclavable | No |
Item | Pouring Jug |
Handle Reinforcement | Non-Reinforced |
Metal Detectable | Yes |
NSF Certified | No |
Product Type | Pouring Jug |
Meets/Exceeds | EU, FDA Compliant |
Maximum Temperature | 100 Degrees C |
Description
Pouring Jug, Capacity 34 fl oz, Meets/Exceeds EU, FDA Compliant, Features Metric/Imperial Measurements Inside, Sold Individually, Stackable, Suitable for Pad Printing/Laser Engraving, X-Ray Visible, Maximum Temperature 100 Degrees C, Autoclavable No, Product Type Pouring Jug, Material Polymer, Overall Height 4 3/4 in, Overall Width 4 1/2 in, Metal Detectable Yes, NSF Certified No, FDA Compliant Yes, Handle Reinforcement Non-Reinforced, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSL-RG-NF-RC-BLK)
- LAMOTTE Test Strip, Hydrogen Peroxide, PK25 (2984)
- QORPAK Specimen Mailer, w/Bottle, 4 oz, PK24 (PLC-03641)
- FORTUNA Glass Syringe, Metal Luer Lock, 1 mL (7.140-21)
- DETECTAMET Detectable Scooping Jug, Green, 2L (535-S018-T101-P04)
- DETECTAMET Detectable Scooping Jug, White, 2L (535-S018-T101-P06)
- DETECTAMET Detectable Scooping Jug, Black, 2L (535-S018-T101-P02)
- DETECTAMET Detectable Scooping Jug, Orange, 2L (535-S018-T101-P08)
- DETECTAMET Detectable Scooping Jug, Blue, 2L (535-S018-T101-P01)
- ZORO SELECT Carboy, Narrow Mouth, 10L, HDPE, Translucent (208605-0010)
- SP SCIENCEWARE Carboy, 5 Gallon, Polypropylene (F10794-0050)
- Detectamet Labware