Shop All Lab Carboys & Jugs
Detectamet
Pouring Jug, Green
Mfr # 535-S012-T100-P04
Zoro # G108677408
product price: $8.99
/ea
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- NSF Certified No
- Maximum Temperature 100 Degrees C
- Product Type Pouring Jug
- Handle Reinforcement Non-Reinforced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectamet
- MFR # 535-S012-T100-P04
- Zoro # G108677408
- Country of Origin United Kingdom
- Category Lab Carboys & Jugs
Dimensions
Overall Width | 4 1/2 in |
Details
Item | Pouring Jug |
Autoclavable | No |
NSF Certified | No |
Maximum Temperature | 100 Degrees C |
Product Type | Pouring Jug |
Handle Reinforcement | Non-Reinforced |
Metal Detectable | Yes |
Meets/Exceeds | EU, FDA Compliant |
Description
Pouring Jug, Capacity 34 fl oz, Meets/Exceeds EU, FDA Compliant, Features Metric/Imperial Measurements Inside, Sold Individually, Stackable, Suitable for Pad Printing/Laser Engraving, X-Ray Visible, Maximum Temperature 100 Degrees C, Autoclavable No, Product Type Pouring Jug, Material Polymer, Overall Height 4 3/4 in, Overall Width 4 1/2 in, Metal Detectable Yes, NSF Certified No, FDA Compliant Yes, Handle Reinforcement Non-Reinforced, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #100, S/S, 8 In, Full Ht (100SS8F)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 100mL (230513)
- INSTOCK Base Cabinet, 35-1/8" H, Pearl White (GRJTP106-48P)
- DEFELSKO Adhesive Patch, 50.0 x 50.0mm, PK25 (SSTPATCHD25)
- DETECTAMET Detectable Scooping Jug, Black, 2L (535-S018-T101-P02)
- DETECTAMET Detectable Scooping Jug, Green, 2L (535-S018-T101-P04)
- DETECTAMET Detectable Scooping Jug, White, 2L (535-S018-T101-P06)
- DETECTAMET Detectable Scooping Jug, Orange, 2L (535-S018-T101-P08)
- DETECTAMET Detectable Scooping Jug, Blue, 2L (535-S018-T101-P01)
- LAB SAFETY SUPPLY Carboy, Wide Mouth, 5.28 gal., LDPE (49H031)
- SP SCIENCEWARE Funnel, 3.78 gal., Polypropylene, White (H14712-0350)
- Detectamet Labware