Shop All Lab Carboys & Jugs
Detectamet
Pouring Jug, Black
Mfr # 535-S018-T100-P02
Zoro # G208677414
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Overall Width 5 3/4 in
- NSF Certified No
- Handle Reinforcement Non-Reinforced
- Metal Detectable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectamet
- MFR # 535-S018-T100-P02
- Zoro # G208677414
- Country of Origin United Kingdom
- Category Lab Carboys & Jugs
Dimensions
Overall Width | 5 3/4 in |
Details
Item | Pouring Jug |
Autoclavable | No |
NSF Certified | No |
Handle Reinforcement | Non-Reinforced |
Metal Detectable | Yes |
Meets/Exceeds | EU, FDA Compliant |
Maximum Temperature | 100 Degrees C |
Product Type | Pouring Jug |
Description
Pouring Jug, Capacity 68 fl oz, Meets/Exceeds EU, FDA Compliant, Features Metric/Imperial Measurements Inside, Sold Individually, Stackable, Suitable for Pad Printing/Laser Engraving, X-Ray Visible, Maximum Temperature 100 Degrees C, Autoclavable No, Product Type Pouring Jug, Material Polymer, Overall Height 6 1/8 in, Overall Width 5 3/4 in, Metal Detectable Yes, NSF Certified No, FDA Compliant Yes, Handle Reinforcement Non-Reinforced, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE EPI Fluorescence Microscopy Kit for Compound Microscopes (FK-EPI-2)
- ARGOS TECHNOLOGIES Manual Pipette Pump, 10 mL, Green (04395-05)
- HEATHROW SCIENTIFIC PCR Cooler, 96 Well, Pink/Purple, PK2 (120727)
- BRANSON Ultrasonic Cleaner, CPX, 5.5 gal, 99 min. (CPX-952-819R)
- DETECTAMET Detectable Scooping Jug, Green, 2L (535-S018-T101-P04)
- DETECTAMET Detectable Scooping Jug, White, 2L (535-S018-T101-P06)
- DETECTAMET Detectable Scooping Jug, Blue, 2L (535-S018-T101-P01)
- DETECTAMET Detectable Scooping Jug, Black, 2L (535-S018-T101-P02)
- DETECTAMET Detectable Scooping Jug, Orange, 2L (535-S018-T101-P08)
- ZORO SELECT Jerrican Carboy, 5 L, 335 mm H (0435-2050 and 0530-1000)
- PARTNERS BRAND Plastic Jug, 1 Gallon, White, 48/Case (HAZ1074)
- Detectamet Labware