Shop All Pens
Detectamet
Pen, 4 Colors In One, Bl/Bk/Rd/Gr, PK10
Mfr # 108-A05
Zoro # G4555271
product price: $25.19
/pk 10, $2.52/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue, Black, Red, Green
- Pen Type Retractable
- Pen Ink Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectamet
- MFR # 108-A05
- Zoro # G4555271
- Country of Origin United Kingdom
- Category Pens
Details
Ink Color | Blue, Black, Red, Green |
Pen Type | Retractable |
Item | Pen |
Pen Ink Color | Blue |
Description
Pen,4 Colors In One,Bl/Bk/Rd/Gr,PK10, Pen Ink Color Blue, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 15" x 15" x 8", Kraft, 25/Bundle (11R382)
- OPTIMA 10000 lb, 2 lb, 4x4' Floor Scale, Legal for Trade, Alloy Steel Base, Bi-Directional RS232, NTEP (TitanF™ 10K)
- ADVANTUS Badge, Neon Carabiner, Asst, PK20 (91119)
- SICURIX Sicurix ID Neck Pouch, Vertical, 3 x 4 3/4, Black (BAU55120)
- DETECTAMET Detectable Elephant Pen, Blue Ink, W/Clip, PK50 (104-I01-C11-PA01)
- DETECTAMET Detectable HD Pen w/Clip, Blk Gel Ink, PK50 (101-I22-C16-PA01)
- DETECTAMET Economy Retractable Pen, Green Ink, W/Clip, PK50 (125-P01-I04)
- DETECTAMET Detectable Elephant Stick Pen, Blk Ink, W/Clip, PK50 (105-C110-I02-PA01)
- DETECTAMET Detectable Elephant Stick Pen, W/Lanyard, PK50 (105-C101-I01-PA03)
- DETECTAMET Detectable Pen, Black Ink, Blue Body, PK50 (101-I02-C11-PA02)
- PILOT Pen, Erasable Ink, Assorted, PK3 (31467)
- Detectamet Pens