Shop All Food Thermometers
Detectamet
MeThermometer Probe Holder Orange
Mfr # 110H-O34-P08
Zoro # G908789547
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Food Contact Yes
- Metal Detectable Yes
- Overall Length 6 5/8 in
- NSF Certified No
- Product Type Food Temperature Probe Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectamet
- MFR # 110H-O34-P08
- Zoro # G908789547
- Country of Origin United Kingdom
- Category Food Thermometers
Dimensions
Overall Length | 6 5/8 in |
Details
Item | MeThermometer Probe Holder Orange |
For Food Contact | Yes |
Metal Detectable | Yes |
NSF Certified | No |
Product Type | Food Temperature Probe Holder |
Color | Orange |
Description
MeThermometer Probe Holder Orange, Metal Detectable Yes, Color Orange, Features Metal Detectable and X-Ray Visible, Wall Mountable, For Food Contact Yes, Product Type Food Temperature Probe Holder, Overall Length 6 5/8 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISHER Spout 06Ss 2.20 Gpm (3960)
- HENNY PENNY Desc Is Slide, Filler Cam (93222)
- DETEX Lock, Cylinder , Detex M#Ecl230D (PP5572 KEYED DIFF)
- INTERNATIONAL COLD STORAGE Fan Blade For Aa-18/Aa281 Cw For - Part# Ics02678 (ICS02678)
- DETECTAMET Metal Detectable Thermometer Blue (110-P01)
- COOPER-ATKINS Food Srvc Thrmomtr, Frdg/Frzr, -22 to122 F (2560)
- TRACEABLE Digital Thermometer, Memory Monitoring, -58 to 158 Deg. (4048)
- ESCALI Thermometer, Instant Read Dial, PK2 (THDLF2)
- TAYLOR Taylor Instant Read 1 Dial Thermometer (3621N)
- TAYLOR 4" LCD Pocket Test Thermometer with -40 to 450 (F) (3519)
- TAYLOR PRECISION PRODUCTS Waterproof Digital Instant Read Thermometer (9842)
- Detectamet Food Thermometers