Shop All Pens
Detectamet
Metal Stick Pen, Blue Ink, PK50
Mfr # 610-I01-PA02
Zoro # G7900265
product price: $151.99
/pk 50, $3.04/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Color Blue
- Body Color Silver
- NSF Certified No
- Pen Grip Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectamet
- MFR # 610-I01-PA02
- Zoro # G7900265
- Country of Origin India
- Category Pens
Details
Ink Color | Blue |
Color | Blue |
Item | Metal Detectable Stick Pen |
Body Color | Silver |
NSF Certified | No |
Pen Grip | Straight |
Barrel Color | Silver |
Barrel Material | Metal |
Pen Tip | 0.7 mm |
Pen Cap | No Cap |
Pen Ink Color | Blue |
Metal Detectable | Metal Detectable |
Marker Cap | No Cap |
Description
Metal Detectable Stick Pen, Pen Tip 0.7 mm, Barrel Material Metal, Barrel Color Silver, Pen Grip Straight, Pen Cap No Cap, Pen Ink Color Blue, Features Not Applicable, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Stick Ballpoint Pen, Medium 1.0 mm, Black PK12 (BICGSM11BK)
- SEALER SALES Replacement Kit for WN-1500H (RK-59H-WN-1500H)
- VESTIL Semi-Automatic Probe Strapping Machine (DBA-130)
- DESCO Shop Traveler, 10"x12", Clear, PK25 (07455)
- DETECTAMET Detectable Pen W/ Clip, Bl Cryo, PK50 (104-I11-C13-PA01)
- DETECTAMET Detectable Elephant Pen, Black Ink, W/Clip, PK50 (104-I02-C11-PA01)
- DETECTAMET Detectable Pen W/ Clip, Bl Gel, PK50 (104-I21-C16-PA01)
- DETECTAMET Detectable Pen W/ Clip, Bk Ink, PK50 (104-I02-C22-PA01)
- DETECTAMET Detectable Elephant Stick Pen, W/Lanyard, PK50 (105-C101-I02-PA03)
- DETECTAMET Detectable SS Pen, Black Cryo, PK10 (114S-A05-I12)
- THE MANDALORIAN The Mandalorian 810168 The Mandalorian the Child Stylus Pen (810168)
- Detectamet Pens