Shop All Pens
Detectamet
Metal Stick Pen, Black Ink, PK50
Mfr # 610-I02-DA02
Zoro # G7900271
product price: $139.99
/pk 50, $2.80/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Color Black
- Body Color Silver
- NSF Certified No
- Barrel Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectamet
- MFR # 610-I02-DA02
- Zoro # G7900271
- Country of Origin India
- Category Pens
Details
Ink Color | Black |
Color | Black |
Body Color | Silver |
NSF Certified | No |
Item | Metal Detectable Stick Pen |
Barrel Material | Metal |
Barrel Color | Silver |
Pen Grip | Straight |
Pen Tip | 0.7 mm |
Pen Ink Color | Black |
Pen Cap | No Cap |
Metal Detectable | Metal Detectable |
Marker Cap | No Cap |
Description
Metal Detectable Stick Pen, Pen Tip 0.7 mm, Barrel Material Metal, Barrel Color Silver, Pen Grip Straight, Pen Cap No Cap, Pen Ink Color Black, Features Not Applicable, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Corrugated Sheets, 48" x 40", White, 5/Bundle (SP4048W)
- OXFORD Index Card, Plain, 3"X5", Cherry, PK100 (7320CHE)
- SHARPIE Mean Streak Permanent Marking Stick, White (SAN85018)
- ENCORE PACKAGING Strapping Dispenser, Premium (EP-3200)
- DETECTAMET Detectable Pen, Blue Ink, Blue Body, PK50 (101-I01-C11-PA02)
- DETECTAMET Detectable HD Pen, W/Clip, Black Ink, PK50 (101-I02-C22-PA01)
- DETECTAMET Detectable Elephant Stick Pen, W/O Clip, PK50 (105-C101-I01-PA02)
- DETECTAMET Detectable HD Pen w/Clip, Blk Gel Ink, PK50 (101-I22-C16-PA01)
- DETECTAMET Detectable Elephant Stick Pen, Blk Ink, W/Lanyard, PK50 (105-C110-I04-PA03)
- DETECTAMET Economy Retractable Pen, Black Ink, W/Clip, PK50 (125-P01-I02)
- PENTEL Retractable Pen, Medium 1.0 mm, Blue PK12 (PENBK440C)
- Detectamet Pens